Apply to be a TradeMaster!
Main product image of 26" Water Heater Drain Pan (Plastic), AP12936
Magnifying glass
Hover image to zoom

26" Water Heater Drain Pan (Plastic), AP12936

Brand:
Rheem
SKU:
AP12936
Rating:
(2)
Q&A:
(0)
26" Water Heater Drain Pan (Plastic), AP12936
Magnifying glass
Hover image to zoom
$26.60 each
In Stock
In Stock
Get 10 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
26"

Description

–
*Not Approved for use with Gas Water Heaters*

26" Water Heater Drain Pan (Plastic)

  • Material: Plastic
  • Shape: Round
  • Diameter - Bottom (in.): 26
  • Diameter - Top (in.): 28
  • Height (in.): 2-3/4
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Plastic

Size:

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Material
Size
Plastic
26"

You May Also Need

3/4" ProPress Copper 90 Elbow (PxP)
SKU: 77022
Viega

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

A bit flimsy to last potentially for years.

I was hoping that the plastic would be considerably thicker since it may sit under my water heater for many years before it's actually needed. I also wish the included drain adapter connected directly to a garden hose rather than to glued together pvc piping. Rigid piping is a rather expensive solution for what will only be required once after many years.
Aquarium Neil
Old Bridge, NJ
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just as expected.

The drain pan fit the Rheem 80 gal water heater fine. No surprises except the drain fitting exit was larger than expected.
Bill
Woodbridge, VA
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy