Apply to be a TradeMaster!
Main product image of 26" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP26
Magnifying glass
Hover image to zoom

26" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP26

Brand:
Bluefin
SKU:
WHPP26
Rating:
(2)
Q&A:
(0)
26" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic), WHPP26
Magnifying glass
Hover image to zoom
$12.44 each
In Stock
In Stock
Get 232 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
26"

Description

–
*Not Approved for use with Gas Water Heaters*

26" Water Heater Drain Pan w/ 1" PVC Fitting (Plastic)

Product Features
  • Isolate from electric;
  • Catch dripped water from water heater;
  • Made from sturdy material.
  • 1" Hub x 1" MIP PVC connector included.
  • Nut and washer included.
  • Pans come with 1" Pre-Drilled Hole.
  • Pan is 2½" Deep.
Product Dimensions
  • Material: Plastic
  • Shape: Round
  • Diameter - Bottom (in.): 26
  • Diameter - Top (in.): 28
  • Height (in.): 2-3/4
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Plastic

Size:

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
26" Water Heater Drain Pan (Plastic), AP12936
SKU: AP12936
Plastic
26"

You May Also Need

Product Reviews

3.5 out of 2 reviews
50% would recommend this product
3.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
50%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Plastic better than aluminum

Nice plastic pan. Prior aluminum pan had rust stains and cracked on removal of old water heater.
Ken F
El Cajon
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very thin plastic

I ordered this drain pan because of it's diameter. The plastic is very thin. Nothing to compare to a CAMCO pan. I'll have to repair/reinforce the outlet because the material is so thin.
JS
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy