Shop Resideo Sale
Main product image of 24" Water Heater Drain Pan (Plastic), AP12935
Magnifying glass
Hover image to zoom

24" Water Heater Drain Pan (Plastic), AP12935

Brand:
Rheem
SKU:
AP12935
Rating:
(4)
Q&A:
(0)
24" Water Heater Drain Pan (Plastic), AP12935
Magnifying glass
Hover image to zoom
$19.89 each
In Stock
In Stock
Get 211 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
24"

Description

–
*Not Approved for use with Gas Water Heaters*

24" Water Heater Drain Pan (Plastic)

  • Material: Plastic
  • Shape: Round
  • Diameter - Bottom (in.): 24
  • Diameter - Top (in.): 26
  • Height (in.): 2-3/4
  • Drain Hole Size (in.): 1
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Plastic

Size:

24"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Product Image of 24" Water Heater Drain Pan (Plastic), AP12935
24" Water Heater Drain Pan (Plastic), AP12935
SKU: AP12935
(4)
Plastic
24"

You May Also Need

50 Gallon - Energy Saver Electric Residential Water Heater, 240V
SKU: RE250T6-1NCWW
Bradford White

Product Reviews

4.75 out of 4 reviews
100% would recommend this product
4.75
out of 4 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-4 of 4 reviews

Great product

I purchased plastic pans to go under my garden grow bags. This is exactly what I needed for an inexpensive price. Very fast delivery!!!!! Thank you
Back yard Maestro
Il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again

Works well as a catch tray for my application.
MacGyver
Stephens County Oklahoma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Fast delivery though im missing some fittings they replaced it when i told them. the customer service is excellent.
Ailene
Missouri
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality

High quality. Slightly expected this to be flimsy with molding slag to be trimmed off, nope, very well made, sturdy with well fitting quality hardware.
DIGGERDAVE
Dewitt, Michigan
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy