Apply to be a TradeMaster!
Main product image of 26" Water Heater Drain Pan (Aluminum), AP12940
Magnifying glass
Hover image to zoom

26" Water Heater Drain Pan (Aluminum), AP12940

Brand:
Rheem
SKU:
AP12940
Rating:
(0)
Q&A:
(0)
26" Water Heater Drain Pan (Aluminum), AP12940
Magnifying glass
Hover image to zoom
$36.34 each
In Stock
In Stock
Get 2 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
26"

Description

–
26" Water Heater Drain Pan (Aluminum)

  • Material: Aluminum
  • Shape: Round
  • Diameter - Bottom (in.): 26
  • Diameter - Top (in.): 28
  • Height (in.): 2
  • Drain Hole Size (in.): 1-1/4
  • PVC Drain Fitting: Glue-in for 1 in. pipe
  • Quantity per Package: 1

Specs

–
Material:

Aluminum

Size:

26"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Material
Size
CURRENT ITEM
Product Image of 26" Water Heater Drain Pan (Aluminum), AP12940
26" Water Heater Drain Pan (Aluminum), AP12940
SKU: AP12940
Aluminum
26"

You May Also Need

80 Gallon LTE-80D Light-Service Commercial Electric Water Heater - Tall (1PH, 12.2kW, 277V)
SKU: LTE-80D
AO Smith

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy