Apply to be a TradeMaster!
Main product image of 30" Water Heater Drain Pan (Plastic), AP13319
Magnifying glass
Hover image to zoom

30" Water Heater Drain Pan (Plastic), AP13319

Brand:
Rheem
SKU:
AP13319
Rating:
(2)
Q&A:
(0)
30" Water Heater Drain Pan (Plastic), AP13319
Magnifying glass
Hover image to zoom
$33.22 each
In Stock
In Stock
Get 5 Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Size
30"

Description

–
*Not Approved for use with Gas Water Heaters*

30" Water Heater Drain Pan (Plastic)

Specs

–
Material:

Plastic

Size:

30"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

3/4" Copper x Male Adapter
SKU: 30330
Elkhart

Product Reviews

1 out of 2 reviews
1
out of 2 Reviews
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
100%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Very bad, it's paper thin

This tray is not worth using. Very thin and cracks easily.
Ralph
New Jersey
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The quality is so poor and broke very easily during installa

It should not be on the market due to poor quality!
JP
St. Joseph
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy