Shop Resideo Sale
Main product image of 66 Gallon HPTU-60N Voltex Residential Hybrid Electric Heat Pump Water Heater - Tall (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom

66 Gallon HPTU-60N Voltex Residential Hybrid Electric Heat Pump Water Heater - Tall (1PH, 4.5kW, 208/240V)

Brand:
AO Smith
SKU:
HPTU-66N
Rating:
(13)
Q&A:
(2)
66 Gallon HPTU-60N Voltex Residential Hybrid Electric Heat Pump Water Heater - Tall (1PH, 4.5kW, 208/240V)
Magnifying glass
Hover image to zoom
$2,654.51 each
In Stock
In Stock
Get 6 Wed, Nov 18 - Fri, Nov 20

Lift Gate

–
This product weighs 289 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Capacity (Gallons)
66 Gallons
Product Highlight: Height (Inches)
61" Height
Product Highlight: Energy Star Rated
Yes
Product Highlight: Diameter (Inches)
27" Diameter

Description

–

Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.

Note: SKU 100234320 is the optional air duct adapter kit for this model.

Product Details:

  • Delivers 79-gallon first hour rating
  • ENERGY STAR certified, reduces water heating costs by up to 73% compared to standard electric technology
  • Save up to $467 per year or $4,600 over 10 years in energy costs compared to standard electric technology
  • Highly efficient performance offsets 2.9 metric tons of greenhouse gas emissions per year
  • With up to a 3.45 Uniform Energy Factor (UEF) rating, heat pump technology is the most efficient water heating technology
  • Up to $850 in Local Utility Rebates may be available in your area. See rebate finder for details
  • User-friendly electronic interface allows easy control of temperature setting, operating modes and communicates diagnostics.
  • Choose from Hybrid, Efficiency, Electric or Vacation modes to meet your water heating needs
  • Quiet operation at 51 decibels
  • 10-year limited tank and parts warranty
  • The Voltex Hybrid Electric Heat Pump reduces water heating cost by up to 73% through an innovative design that pulls environmental heat while dehumidifying and cooling the ambient air at the same time. This heat pump technology delivers tremendous savings by generating heat through the heat pump technology instead of the heating elements. It offers premium features including a user-friendly display, vacation mode to save money while you are away, and a heavy duty anode that protects your tank for 10 years. In addition to the heat pump technology, this model also has two heating elements that help the water heater recover quickly during periods of high demand. This Heat Pump is Northwest Energy Efficiency Alliance (NEEA) qualified. This ProLine XE water heater is designed with A. O. Smith's superior commercial-grade tank protection. Advanced tank features include stainless steel CoreGard anode rod, Blue Diamond glass lining and DynaClean automatic sediment-cleaning system, all designed to help protect the tank from the corrosive effects of water and extend the life of the water heater. All of these features are accompanied by a 10-year limited tank warranty. A. O. Smith's ProLine water heaters are residential products built to commercial-grade standards and are only available for purchase through professional wholesalers and contractors. ProLine XE models feature versatile high efficiency technologies.


Specs

–
Application:

Plumbing

Fuel Type:

Electric

Capacity (Gallons):

66

Kilowatts (KW):

4.5

Voltage:

208/240V

Number of Elements:

2

Phase:

1

Max Pressure (PSI):

150

ASME:

No

Refrigerant Type:

R-134A

Electric Mode 1st Hour Rating:

78.6

Efficiency Mode 1st Hour Rating :

62.5

Hybrid Mode 1st Hour Rating:

80

Energy Factor:

3.17 (Hybrid Mode)

0.92 (Electric Mode)

Energy Star Rated:

Yes

Height (Inches):

61"

Diameter (Inches):

27"

Weight (lbs):

289 lbs

Warranty:

10 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.77 out of 13 reviews
69% would recommend this product
3.77
out of 13 Reviews
69% would recommend this product
WRITE A REVIEW
5 star
54%
4 star
15%
3 star
0%
2 star
15%
1 star
15%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

So far, a great water heater!

I have had this installed since October, and it has been working great! My electric cooperative has an app that shows my daily usage. Before I installed the new water heater, I could always tell when the water heater kicked on by the large spike in energy usage. With the new water heater running in efficiency mode, I no longer have the large spikes when the water heater kicks on. I debated on whether to purchase this one or the 80 gallon for extra water capacity, but so far, I haven't had any issues with the amount of hot water produced in efficiency mode. At this point, I am very happy with this water heater!
VS

Most Liked Negative Review

Not recommended

The hybrid water heater sounded like a good idea. The ten year warranty (parts only) suggested AO Smith expected it to last at least that long. However, I discovered that at 300 pounds, the unit was more expensive to install than to buy. When it malfunctioned AOS authorized a replacement but removing the bad one and installing the new would cost the same. What broke was the heat pump, but the heap pump could not be replaced alone. So, I ended up running it just on electric mode. The were several iterations involved in getting to that point, including being given erroneous information about running the unit electric only. I don't think anyone purposely misled me, but it's been a long, expensive and frustrating journey. I will not buy another hybrid hot water heater. I know have a very expensive conventional electric hot water heater.
Showing 1-10 of 13 reviews

Great Big Hot Water Tank

It's been 3, months since I had this installed and it has performed flawlessly. We had our coldest month with most days in the teens and we never ran out of hot water. Looking at my electric bill it seems it's about $30-$35 less than last year. I have no complaints. Noise level is not noticed (installed in the garage). Great Hot Water Heater!!!! .
Big Tank
Charleston SC
9 months ago
Was this review helpful to you?

Great when it works, terrible when it doesn't

First purchased 5 years ago, compressor failed after about 2 years. AO Smith provided a free replacement (labor not included), and that replacement failed about 6 months ago. When the compressor fails, power use of the unit goes up 3x unless you catch it and put it in electric coil only mode. Contrary to the product description, there is a YouTube video about forcing this into electric backup mode and making it stay there. Heat pump water heaters aren't bad by nature, but I can't say I'd ever buy this unit again. We purchased and had installed a new Rheem unit, so we'll see how that one does.
Scott
Chicago, IL
1 years ago
Was this review helpful to you?

Piece of garbage

Heater fairly new. 6 months old. And it failed! So heater not repairable. Need to replace. And this people do not cover labor for installing! This is horrible! I'm going to sue them!
Damir Fazlyev
Roseville, California
3 years ago
Was this review helpful to you?

I'm happy with the purchase

we had an issue with the compressor not working properly on our first unit right from the start. Our HVAC repair person diagnosed the issue and AO Smith issued a replacment along with Supply House. Supply House was very quick to respond to our issue. The new unit has been been installed and has been working great. It is located in our basement, which sometimes gets much cooler than the rest of the house. I noticed if the temp dips below 64, even on the hybrid setting, we tend to run out of hot water fairly quickly. As long as the room temp is 64 or above, the hot water is great. This unit runs much more quietly than the 10 year old 80 gallon hybrid we had before. Only gave 4 stars because I have not had it long enough to gauge long term performance.
Cal
Virginia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Compressor failure

My compressor failed, many others have experienced same thing. Seems to be a common issue and AO Smith's answer is to leave in electric mode. Thankfully I documented my issue within a few days of warranty expiring, but if I didn't then I'd be paying out of pocket for repairs.
Homeowner
Sacramento
3 years ago
Was this review helpful to you?

Great unit and literally sips energy...

Using this for a family of 3. We up-sized from a 50 gal indirect unit to provide a little extra capacity. It's well know that HPHW heaters take longer to recover up to temperature, so it's always better to have some overhead. In retrospect, I think the 80 gal unit might have been better for our needs as long showers are typical for teenagers. Unit isn't silent, but the noise doesn't bother in a mech room near a bedroom. I would recommend this unit primarily for the benefit of it's efficiency over other systems.
GiterDun
Bozeman, MT
3 years ago
Was this review helpful to you?

Not recommended

The hybrid water heater sounded like a good idea. The ten year warranty (parts only) suggested AO Smith expected it to last at least that long. However, I discovered that at 300 pounds, the unit was more expensive to install than to buy. When it malfunctioned AOS authorized a replacement but removing the bad one and installing the new would cost the same. What broke was the heat pump, but the heap pump could not be replaced alone. So, I ended up running it just on electric mode. The were several iterations involved in getting to that point, including being given erroneous information about running the unit electric only. I don't think anyone purposely misled me, but it's been a long, expensive and frustrating journey. I will not buy another hybrid hot water heater. I know have a very expensive conventional electric hot water heater.
Joe
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price and good service

Good price and allowed me to get a water heater relatively quickly that all the local big box stores said would take months to get in.
Nathan
Charleston, WV
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far, a great water heater!

I have had this installed since October, and it has been working great! My electric cooperative has an app that shows my daily usage. Before I installed the new water heater, I could always tell when the water heater kicked on by the large spike in energy usage. With the new water heater running in efficiency mode, I no longer have the large spikes when the water heater kicks on. I debated on whether to purchase this one or the 80 gallon for extra water capacity, but so far, I haven't had any issues with the amount of hot water produced in efficiency mode. At this point, I am very happy with this water heater!
Aaron
North Dakota
6 years ago
Was this review helpful to you?

Arrived as described

The water heater has not been installed, but the delivery was fine.
KDEvans
DC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How loud is this heater compared to other heat pump water heaters?

Asked by Brad Smith 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Approximately 51-55 decibels on the hybrid units.

Was this review helpful to you?

Q: Does this model come with all required installation components related to the heat pump air intake and exhaust ducting for cold air removal?

Asked by Dana 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

The duct components are a separate item that can be ordered as needed. The part number for the inlet and outlet duct kit for the HPTU 66 is 9910130000. The maximum length of duct is 10ft (standard field supplied 8in flexible duct) There is also an optional Duct Booster Fan kit that allows the duct length to increase to 25ft, part number 9910057000.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy