Apply to be a TradeMaster!
Main product image of 1" 5500W Stainless Steel Resistored Screw-in Element MWD (240V), SP10869PH
Magnifying glass
Hover image to zoom

1" 5500W Stainless Steel Resistored Screw-in Element MWD (240V), SP10869PH

Brand:
Rheem
SKU:
SP10869PH
Rating:
(2)
Q&A:
(0)
1" 5500W Stainless Steel Resistored Screw-in Element MWD (240V), SP10869PH
Magnifying glass
Hover image to zoom
$37.08 each
In Stock
In Stock
Get 1 Fri, Oct 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
5500 Watts
Product Highlight: Voltage
240v
Product Highlight: Material
Stainless Steel

Description

–
1" 5500W Stainless Steel Resistored Screw-in Element MWD (240V)
  • Watt Density Classification: MWD
  • Input Voltage (V): 208
  • Input Voltage (V): 240
  • Wattage at 208V (W): 4130
  • Watt Density at 208V (W/sq. in.): 85
  • Wattage at 240V (W): 5500
  • Watt Density at 240V (W/sq. in. ): 113
  • Cold Resistance (ohms): 10.50
  • Outer Sheath Material: Stainless Steel (Incoloy)
  • Resistored: Yes
  • Configuration: Foldback
  • Element Diameter (in.): .316
  • Element Length - Flange to Tip (in.): 13.47
  • Mounting Type: Threaded
  • Actual Thread Size - Outside Diameter (in.): 1-9/32
  • Nominal Thread Size - (in.): 1
  • Threads per Inch: 11-1/2
  • Thread Type Series Designation: NPSM
  • Hex Head Size - Across Flats (in.): 1-1/2

Specs

–
Type:

Element

Wattage:

5500

Voltage:

240v

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Rheem was out of stock, Supply House had it in Stock

Perfect OEM replacement for my Rheem Performance Platinum 40 Gal hot water heater. Model # XE40M12EC55U1 Rheem warranty parts was out of stock and Supply house got it to me in 4 days. Filled claim for reimbursement with Rheem, reimbursement will take 6-10 weeks with Rheem. However Supply House got me the Part that was needed.
Mike
Palm Bay, FL
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Part I needed and was in stock

Giving an electric water heater a tune up. Replaced both heater elements and thermostats.
Bubba
Southwest
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy