Apply to be a TradeMaster!
Main product image of 24" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom

24" Heavy-Duty Straight Pipe Wrench

Brand:
RIDGID
SKU:
31030
Rating:
(1)
Q&A:
(0)
24" Heavy-Duty Straight Pipe Wrench
Magnifying glass
Hover image to zoom
$90.06 each
In Stock
In Stock
Get 8 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Lifetime Warranty
Product Highlight: Length (Inches)
24" Length
Product Highlight: Material
Iron

Description

–
Straight Pipe Wrenches have a sturdy, ductile-iron housing and an I-beam handle with a full floating forged hook jaw, featuring self-cleaning threads with replaceable hook and heel jaws.

Heavy-duty pipe wrenches comply with federal specifications GGG-W65IE, Type II, Class A.

Specs

–
Product Type:

Wrench

Length (Inches):

24"

Jaw Size:

3"

Material:

Iron

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Ridgid tools everytime.

We are a mechanical contractor with about 55 years in business. We have always bought Ridgid tools. You can't beat the quality and the value. Ridgid pipe wrenches used in industrial applications last for years, while competitor brands rapidly wear out. You get what you pay for.
Allied Piping Co.
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy