Apply to be a TradeMaster!
Main product image of Inner-Outer Copper Cleaning Brush
Magnifying glass
Hover image to zoom

Inner-Outer Copper Cleaning Brush

Brand:
RIDGID
SKU:
34142
Rating:
(0)
Q&A:
(0)
Inner-Outer Copper Cleaning Brush
Magnifying glass
Hover image to zoom
$28.60 each
In Stock
In Stock
Get 4 Wed, Oct 21
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4"
Product Highlight: Warranty
Lifetime Warranty

Description

–
1/2" to 3/4" Inner Outer Copper Cleaning Brush

Product Features
  • Combines tube O.D. cleaning and fitting I.D. brush into one hand tool.
  • High carbon steel brushes quickly clean 1/2" (12 mm) to 3/4" (19 mm) nominal tube and fittings in preparation for soldering or brazing.
  • Durable plastic construction designed for easy brush replacement.

Specs

–
Product Type:

Brush

Type:

Cleaning Tool

Size:

1/2"

3/4"

Warranty:

Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Paste Soldering Flux w/ Brush (1/2 lb.)
SKU: 14-216
Utility
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy