| Product Type: | Water Treatment System |
|---|---|
| Application: | HVAC |
| Type: | Scale Inhibitor |
| Max Pressure (PSI): | 125 |
| Max Water Temp (°F): | 140°F |
| Inlet Size: | 3/4" |
| Outlet Size: | 3/4" |
| Connection Type: | FNPT |
| Height: | 13-1/2" |
| Diameter (Inches): | 5" |
| Reduction Claim: | Corrosion Lime Scale |
| Housing Color: | Clear |
Hi Alan. The replacement cartridge for this system is SKU: 103000039 - https://www.supplyhouse.com/Rinnai-103000039-ScaleCutter-System-Refill
Hi Adam! The cartridges should last 9-12 months in most residential applications. Cartridge life will vary depending on water usage and cartridge type. Replace the cartridge when the product level nears the bottom of the cartridge.