Apply to be a TradeMaster!
Main product image of ScaleCutter System Refill
Magnifying glass
Hover image to zoom
ScaleCutter System Refill
Magnifying glass
Hover image to zoom
$179.38 each
In Stock
In Stock
Get 37 Tue, Oct 27
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
125 MAX PSI
Product Highlight: Used With
ScaleCutter System
Product Highlight: Height
13-1/2"
Product Highlight: Diameter (Inches)
5" Diameter

Description

–
Rinnai 103000039 ScaleCutter System Refill
A replacement ScaleCutter cartridge (scale inhibitor) used with the Rinnai ScaleCutter System to help reduce scale/lime buildup and corrosion by dissolving a small amount of scale-control product into the water stream.

Key Features:
  • Product type: Replacement Cartridge
  • Type: Scale Inhibitor
  • Reduction claim: Scale, Lime, Corrosion
  • Max pressure: 125 PSI
  • Max water temperature: 140°F
  • Size: 13-1/2" height, 5" diameter
  • Refill kit comes with instructions and a new gasket

Compatibility & Applications:
  • Listed for use with: ScaleCutter System
  • The ScaleCutter System serves a tankless water heater or a whole-home heating system
  • Must only be used where the manufacturer specifies this exact part number: 103000039

Installation & Operation Notes:
  • ScaleCutter is a system accessory.
  • After installation, verify the cartridge is seated correctly and check for leaks (especially where a gasket is used)

Maintenance & Troubleshooting:
  • Scale build-up affects performance and water should be treated; the ScaleCutter System helps by dissolving scale-control product into the water stream and softening/removing existing scale over time
  • This refill cartridge is the service item used to restore the ScaleCutter System's scale-control function once the cartridge media is depleted
  • Keep a spare cartridge on hand; the refill is a routine maintenance item

Specs

–
Product Type:

Replacement Cartridge

Type:

Scale Inhibitor

Application:

HVAC

Max Pressure (PSI):

125

Max Water Temp (°F):

140°F

Used With:

ScaleCutter System

Height:

13-1/2"

Diameter (Inches):

5"

Reduction Claim:

Corrosion

Lime

Scale

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.8 out of 25 reviews
100% would recommend this product
4.8
out of 25 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
84%
4 star
12%
3 star
4%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

Works as Refill for Noritz ScaleShield SS-HB-1

A couple years ago, I installed a Noritz ScaleShield SS-HB-1 to go with a new Noritz tankless water heater. Much to my disappointment, Noritz discontinued the SS-HB-1 and no longer offers replacement cartridges. After reviewing some options, I decided to give this Rinnai ScaleCutter replacement cartridge a shot. The Rinnai ScaleCutter cartridge is the same "ScaleStick" brand as the Noritz ScaleShield SS-HB-1 cartridge I was replacing, and it turned out to be a perfect fit for my existing Noritz housing! As a bonus, this Rinnai refill cartridge is a higher capacity version of the "ScaleStick" than what Noritz included with their product, so should provide longer life between change-outs. Highly recommended as a replacement cartridge option for Noritz ScaleShield SS-HB-1 owners.
VS

Most Liked Negative Review

Replacement cartridge

I have been replacing descaling cartridges for a different brand for years. This is my first Rinnai. The original cartridge only lasted about 5 months. When I replaced it with the refill, the descaling beads disappeared after a week. When I called Supply House customer service, I was disappointed that they no longer have experienced people who help with technical support. He couldn't even tell me that the refill was not properly installed. He just googled the information. Supply House used to be a real supply house with technicians and contractors. Now it's just another online store.
Showing 1-10 of 25 reviews

Replacement cartridge

I have been replacing descaling cartridges for a different brand for years. This is my first Rinnai. The original cartridge only lasted about 5 months. When I replaced it with the refill, the descaling beads disappeared after a week. When I called Supply House customer service, I was disappointed that they no longer have experienced people who help with technical support. He couldn't even tell me that the refill was not properly installed. He just googled the information. Supply House used to be a real supply house with technicians and contractors. Now it's just another online store.
SB Owner
NY
4 months ago
Was this review helpful to you?

I will buy this product again

Always have the scale cutter refill in stock, works great and last along time.and you get all the parts you need to change it, new gasket and instructions. Always have a answer to any question you might have and FASTTTTTTTTTTTTTT shipping. why shop anywhere else
Joe
Mid, Delaware
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Used in a tankless water heater. The product was delivered quickly and was installed effortlessly. I would use Supply House again as my local supply store would have taken three weeks to get the product.
Jim Bob
San Antonio
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good price

good price
JS
Idaho
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

No complaints, works well.
Chris
Dingmans Ferry, PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Arrived promptly as promised

We just installed the scale cutter. We have not had the need to use the refill yet.
Bill
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would purchase this cartridge again

It is a spare unit for the new ScaleCutter system I just installed
BobS
Arizona
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again from this seller.

Item arrived in perfect condition and product looked fresh.
Sam
Beaumont, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The best price

The best price I have seen online, the shipping was fast, and the product was just as good as the sale person said it would be.
Cal
Beaumont, ca,
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Scale cutter

I have used this fir several years and it really helps when you have hard water.
Sunny
Houston, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy