Apply to be a TradeMaster!
Main product image of 21" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
Magnifying glass
Hover image to zoom

21" Horizontal Non-Condensing Vent Termination Kit w/ Elbow

Brand:
Rinnai
SKU:
223182
Rating:
(51)
Q&A:
(2)
21" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
Magnifying glass
Hover image to zoom
$115.42 each
In Stock
In Stock
Get 64 Tomorrow, Sep 16
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Vent Type
Non-Condensing
Product Highlight: Size
21"

Description

Venting kit for Rinnai RL series tankless water heaters. Rinnai RL series tankless water heaters must be vented to the outdoors.

  • Zero clearance to combustibles
  • Single penetration through wall for both intake and exhaust
  • Easy assembly

Specs

Product Type:

Termination Kit

Vent Type:

Non-Condensing

Inner Exhaust Material:

Aluminum

Size:

21"

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

19.5" Non-Condensing Vent Pipe Extension
SKU: 224052
Rinnai

Product Reviews

4.96 out of 51 reviews
100% would recommend this product
4.96
out of 51 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 51 reviews

I would purchase this product again.

Exactly what I needed to vent my tankless water heater.
Issy
Las Vegas, NV
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

From service on the phone down to delivery and installation

Tankless water heater purchased; from beginning to end advice on the product price one minor exchange everything in between perfect. I was fearful of buying that type of a medium/large purchase from a warehouse in another state but Supply House firmly changed my mind and was also recommended by the plumber that put it in down here in Maryland. Do not hesitate to purchase anything from them.
Steve Danna
Baltimore, Maryland
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement for Rennai is way better

I cannot understand why the Rennai version that came with the water heater was all PVC. Anyway, it melted so I replaced with this which has the inner exhaust pipe in metal and so of course will not melt. And Supply House got it to me really quickly.
Ali
Granville NY
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company to work with

They sell products that I can't find it a local improvement store. I accidentally ordered the wrong part the first time and they gladly took it back and sent the correct one.
Charlie
NW AR
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this parts

Very easy to install 👌
Muk
Boston, MA
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Always high level
Ron
Elkhart, In
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

maybe

The order process was easy and the shipping very fast. For the most part a great experience...except the photo of the product showed a black exterior tip and the product received was gray. Not what I thought I was getting. After research the black color has been discontinued by the supplier. Please change the photo on your website to show the actual product.
TS
Bend OR
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed!

Excellent quality and works great
Pepper
Hartsel Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Very good quality. Easy to install.
ckap
Wisconsin
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I have been using your product from 2016. Awesome quality. Thank you
Aleks
Minnesota
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Is THIS a 3"id HORIZONTAL VENT long enough TO GO through A 8" block wall AND safe for A PROPANE 8gpm instant tankless water heater?

Asked by JOHN 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi John. This termination is 21" in length and will work for Rinnai non-condensing tankless water heaters.

Was this review helpful to you?

Q: Will this product work with the v75 value series water heater from Rinnai?

Asked by Wilson 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the V series is non condensing so this product would be compatible with the V75 value series.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy