Apply to be a TradeMaster!
Main product image of Condensate Neutralizer Refill (All Models), 809000114
Magnifying glass
Hover image to zoom

Condensate Neutralizer Refill (All Models), 809000114

Brand:
Rinnai
SKU:
809000114
Rating:
(13)
Q&A:
(0)
Condensate Neutralizer Refill (All Models), 809000114
Magnifying glass
Hover image to zoom
$85.43 each
In Stock
In Stock
Get 25 Tomorrow, Oct 28
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Rinnai Condensate Neutralizer Refill (All Models)

This condensate neutralizer refill is designed for all Rinnai condensate neutralizer models. The refill material restores the neutralizing capacity of the condensate neutralizer kit, ensuring proper pH treatment of acidic condensate produced by high-efficiency condensing tankless water heaters.

Key Features & Benefits

  • Universal Compatibility: Works with all Rinnai condensate neutralizer models
  • Complete Refill Volume: Provides sufficient media to fill the neutralizer housing completely
  • Annual Maintenance Solution: Designed for periodic replacement to maintain effective condensate pH neutralization
  • Limestone-Based Media: Uses naturally occurring calcium carbonate to raise condensate pH levels
  • Replacement-Only Package: Contains neutralizing media only, not the complete housing or fittings
  • Total Weight: 2.63 lbs
  • Product Type: Condensate Refill

Compatibility & Requirements

This refill is compatible with Rinnai Condensate Neutralizer Kit part number 804000074. The neutralizer kit housing and drain connections must already be installed. Replacement of the media requires basic hand tools to open and close the neutralizer housing. Installation by a qualified installer familiar with condensing appliance maintenance is recommended.

Installation & Care

Remove the condensate neutralizer housing from the drain line. Open the housing and discard all spent neutralizing media. Clean the housing interior, end cap filter screens, and end caps thoroughly with household white vinegar. Flush the drain line with 16 to 32 oz. of vinegar to remove accumulated sediment. Follow with 2.5 gallons of water to clear the line completely. Fill the cleaned housing with the new refill media. Reassemble the housing and reconnect to the drain line. Verify proper drainage flow after reassembly to ensure there are no back-ups. Replace the media annually or more frequently if condensate pH testing indicates reduced effectiveness.

What's Included

  • One bag of condensate neutralizer refill media

Warranty & Support

Warranty information is determined by the original condensate neutralizer kit warranty.

Frequently Asked Questions

Q: How often should the condensate neutralizer refill be replaced?
A: Replace the refill media annually under normal use conditions. More frequent replacement may be necessary in high-usage installations or areas with particularly acidic condensate.

Q: Can this refill be used with condensate neutralizers from other manufacturers?
A: This refill is formulated specifically for Rinnai condensate neutralizer models. Verify compatibility with the manufacturer of other neutralizer brands before use.

Specs

–
Product Type:

Condensate Refill

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.92 out of 13 reviews
100% would recommend this product
4.92
out of 13 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
92%
4 star
8%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-10 of 13 reviews

Sufficient for One Refill

I have the Rinnai RU180i natural gas condensing tankless water heater with condensate neutralizer PN 804000074, the quantity of material is sufficient for one refill. It's important to remove all of the old material, clean the housing, end cap filter screens, and end caps with household white vinegar, purge the drain line with vinegar (16 to 32 oz.) , flush the drain line with water (2.5 gallons), and then reassemble and fill with the new replacement fill material. All this is to ensure there is adequate drainage flow (no back-ups). The material does not come with instructions.
BDE
Boston's North Shore
7 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply House is great.

I ran across the supply house doing an Internet search for neutralizer replacement media. I made a quick call to verify the product. The agent was knowledgeable and professional. I made my order online and received the media as promised and well packaged. They will definitely be my go to in the future.
JP
Utah
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would by this item again

I change the condensate neutralizer beads every year. SupplyHouse.com has them in stock at a good price and delivers fast with free shipping!
Mike
Amesbury MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

👍👍👍👍👍

great product
al
by
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

Fast shipping and product as described! Thank you!
ART
Md
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed to fill my Condensate Neutralizer Kit

I have a Rinnai tankless water heater and no one was selling the refill for the condensate neutralizer, they just wanted to sell me another full kit. I ordered a few since I will need to be changing these every year or so. It is just a plastic bag with the round stones ready to replace the spent ones. Simple.
Now PH 7
Vancouver, WA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be this product again as needed

condensate neutralizer refill where readily available no fuss no muss with order thanks guys
rick
colorado
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is the correct material

I needed a refill for my tankless water heater 's condensate neutralizer. The picture depicted what looked like something similar. The material that I have arde little white balls. The picture showed what looked like rocks. However, what I got was the exact same little whiteballs. Supply House, you should update your picture.
MHN
Union City
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They had it

Delivered when expected.
Legap
Minnesota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, good service

This is just a refill of condensate neutralizer--nothing very complicated. However, the website was easy to use, the product correct in size and substance, and the delivery prompt, with regular updates.
BHPr
Denver
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy