Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Plumbing Supplies
Water Heaters
Tankless Heater Venting
8.7" Universal Non-Condensing Horizontal Termination
Brand:
Rinnai
SKU:
223191
Rating:
(2)
Q&A:
(0)
Hover image to zoom
223191 has been discontinued
Discontinued August 5, 2024
This product was discontinued by the manufacturer.
MANUALS (1)
Brochure
Brochure
Direct Replacement:
11.5" Horizontal Non-Condensing Vent Termination Kit w/ Elbow
Brand:
Rinnai
SKU:
223181
(24)
Order by
today
, receive 34 by
Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Non-Condensing
8-7/10"
Description
–
Venting and Non-Condensing Models
Specifications
Brand Model Compatibility: Venting and Non-Condensing Models
CARB OTC LEED Compliant: No
IAPMO Listed: No
Length: 8-7/10 in
Material: Plastic
Product Type: Termination Kit
Vent Type: Concentric
Specs
–
Product Type:
Termination Kit
Vent Type:
Non-Condensing
Size:
8-7/10"
Inner Exhaust Material:
Aluminum
Outer Intake Material:
Plastic
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
9am
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
You May Also Need
Rubber Wall Plate (White)
SKU:
710342
Rinnai
39" Vent Pipe Extension (Non-Condensing)
SKU:
224053
Rinnai
90° Non-Condensing Vent Pipe Elbow
SKU:
224063
Rinnai
10" Non-Condensing Vent Pipe Extension
SKU:
224051
Rinnai
Venting Pipe Clamp
SKU:
169044
Rinnai
Rubber Wall Plate (Black)
SKU:
710602
Rinnai
19.5" Non-Condensing Vent Pipe Extension
SKU:
224052
Rinnai
45° Non-Condensing Vent Pipe Elbows (2 Pack)
SKU:
224050
Rinnai
Product Reviews
5
out of 2 reviews
100%
would recommend this product
5
out of 2 Reviews
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-2
of
2
reviews
Sort: Most Recent
Looks right, what I needed
Came reasonably quickly. I added rings for either side of the wall and supplyhouse nicely took them off of the order because rings must come with this? Nice of them!
Joe
South Jersey
2 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
Fit and works as advertised
Great fit and easy installation
Buddy
Englewood, Tn
3 years ago
Verified Buyer
Was this review helpful to you?
0
0
Flag this review
×
Video