Apply to be a TradeMaster!
Main product image of Everhot - 6" Condensate Collector, 224069
Magnifying glass
Hover image to zoom

Everhot - 6" Condensate Collector, 224069

Brand:
Rinnai
SKU:
224069
Rating:
(1)
Q&A:
(0)
Everhot - 6" Condensate Collector, 224069
Magnifying glass
Hover image to zoom
$76.00 each
In Stock
In Stock
Get 13 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6" Length

Description

–
Everhot - 6" Condensate Collector Specifications:
  • Zero clearance to combustibles
  • Easy assembly
  • The condensate collector must be used in horizontal terminations if a vertical rise in the vent system exceeds 5 feet.
  • Specs

    –
    Length (Inches):

    6"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    I would buy again, while I hope I don't have to for obvious

    Product works as it is intended. Hardest part was removing old part as it corroded together with other pieces. New part went in and works.
    MAHATC
    Emporia, KS
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy