Apply to be a TradeMaster!
Main product image of Aluminum and Metal Telescoping Vent Length, 224054
Magnifying glass
Hover image to zoom

Aluminum and Metal Telescoping Vent Length, 224054

Brand:
Rinnai
SKU:
224054
Rating:
(0)
Q&A:
(0)
Aluminum and Metal Telescoping Vent Length, 224054
Magnifying glass
Hover image to zoom
$65.06 each
In Stock
In Stock
Get 7 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
2" - 12" Length

Description

–
Features
  • Zero clearance to combustibles
  • Easy assembly
  • Features 2" - 12" telescoping vent length

Specifications
  • Material: Plastic
  • Type: R224054
  • Brand Model Compatibility: HE and HE+ Series Tankless Water Heaters
  • Vent Type: Concentric
  • Product Type: Vent
  • Application: Gas

Specs

–
Product Type:

Replacement Part

Length (Inches):

2" - 12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

39" Vent Pipe Extension (Non-Condensing)
SKU: 224053
Rinnai
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy