Shop Resideo Sale
Main product image of SPDT Adjustable Differential Air Pressure Switch (.10" - 10.0" W.C.)
Magnifying glass
Hover image to zoom

SPDT Adjustable Differential Air Pressure Switch (.10" - 10.0" W.C.)

SKU:
2374-510
Rating:
(5)
Q&A:
(0)
SPDT Adjustable Differential Air Pressure Switch (.10" - 10.0" W.C.)
Magnifying glass
Hover image to zoom
$35.58 each
In Stock
In Stock
Get 240 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Max Pressure (PSI)
0.5 MAX PSI
Product Highlight: Mount
Diaphragm Vertical

Description

–
The new 2374 Series Adjustable Air Sensing Switches are designed to replace a wide variety of air-sensing switches found in residential and light commercial applications including - furnaces, electronic air cleaners and humidifiers. Two models are currently available with an adjustable range of .2" W.C. to 1.0" W.C. or 1.0" W.C. to 4.0" W.C. Both models are provided with an SPDT switch that can be actuated by positive or negative pressure, or by pressure differential. Highly accurate, these switches are practically insensitive to temperature change with an operating temperature range of -40°F to 190°F (40° to 88°C). They are U.L. and C.S.A. approved for aftermarket applications. Each switch is provided with mounting hardware and an adjustment tool for easy installation and calibration.

Specs

–
Max Pressure (PSI):

0.5

Switch:

SPDT

Electric Connection:

1/4" spade

Ambient Temperature:

-40°F to 190°F

Mount:

Diaphragm Vertical

Setpoint Range:

.10" - 10.0" W.C.

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.2 out of 5 reviews
80% would recommend this product
4.2
out of 5 Reviews
80% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
0%
3 star
0%
2 star
0%
1 star
20%
WRITE A REVIEW
Showing 1-5 of 5 reviews

Worked great

Used to replace a failed pressure switch on a gas fired furnace. Worked great.
Jprace
Illinois
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I was unsuccessful in getting it set-up.

You need an air pressure tool to set it up. Tried two different springs, but I just couldn't get it to work properly. My fault, but I would buy the Wiel Mclaine unit that you now carry.
Woody
Langhorne
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

Personal repair.
Ken
CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Excellent service and delivery at a fair price. Very good inventory of older hard to find parts.
Weskeag
Maine
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Universal fit

Supply house carries a wide variety of universal fit items.
Greg
St. Louis, MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy