Apply to be a TradeMaster!
Main product image of Digital Non-Programmable Wall Thermostat (2 Heat/1 Cool)
Magnifying glass
Hover image to zoom

Digital Non-Programmable Wall Thermostat (2 Heat/1 Cool)

SKU:
RS8210
Rating:
(6)
Q&A:
(0)
Digital Non-Programmable Wall Thermostat (2 Heat/1 Cool)
Magnifying glass
Hover image to zoom
$52.12 each
In Stock
In Stock
Get 21 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
2 Heat/1 Cool
Product Highlight: Mount
Wall
Product Highlight: Power Method
Hardwired, Battery
Product Highlight: Warranty
6 Year Limited Warranty

Description

–
Product Overview
Robertshaw® wall thermostats offer contractors and their customers unique value. Easy installation and setup get HVAC systems up and running quickly. Owners enjoy years of dependable, intuitive, powerful heating and cooling control with a modern, user-friendly unit design. A 6-year warranty adds peace of mind to the quality that’s built in.

Product Features
  • Large terminal blocks for easy installation
  • Universal sub-base
  • Quick-access menu button
  • Contractor/technician setup menu. Simple, yet powerful control.
  • Large, easy-to-read 4.6-square-inch blue backlit display
  • 24V AC Powered OR Battery Operation (Included)
  • 6-Year Limited Warranty
  • Easy-access front-load battery compartment
  • Adjustable temperature differential (swing) for energy optimization and maximum system life
  • Adjustable room temperature calibration
  • Adjustable setpoint limits
  • Filter change reminder
  • Five-minute selectable on/off compressor delay protection for short-cycling prevention
  • Separate O and B terminals

Specs

–
Application:

Multi-Stage (Heat/Cool)

Stages:

2 Heat/1 Cool

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Wall

Options:

Large Display

Operating Temp Range:

41°F to 95°F

Voltage:

24V

Power Method:

Hardwired

Battery

Battery Type:

AAA

Batteries Included:

2

Warranty:

6 Year Limited

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Application
Stages
Programmability
User Interface
Mount
CURRENT ITEM
Product Image of Digital Non-Programmable Wall Thermostat (2 Heat/1 Cool)
Digital Non-Programmable Wall Thermostat (2 Heat/1 Cool)
SKU: RS8210
(6)
Multi-Stage (Heat/Cool)
2 Heat/1 Cool
Non-Programmable
Push Button
Wall
Heat Pump
Multi-Stage (Heat/Cool)
2 Heat/1 Cool (Heat Pump)
Non-Programmable
Push Button
Horizontal

You May Also Need

Product Reviews

4.67 out of 6 reviews
100% would recommend this product
4.67
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
33%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

Best

Robertshaw thermostats are the best, with temperature differential adjustment
Nick
AZ
2 years ago
Was this review helpful to you?

Yes

Supply house is one of the most efficient suppliers. Their next day delivery is amazing.
Radhika
New york
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, works great

Easy to install works great, make sure to use a jumper for the heat Rh from Rc.
Jules
37601
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

This t-stat works great on many applications but is especially suited for heat pump operation. The extra added adjustment for differential setting is both energy saving and extends the life of the system. This option is not available on many other types of t-stats. Robertshaw makes the best device for operation control.
Dan
Gulf Shores, Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recommended

Good quality and good price and look nice
A/c shelby
Shelby nc
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Solid Replacement Thermostat!

Replaces our older out dated stats at a Great Price!
Stan
Frederick, Maryland
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy