Apply to be a TradeMaster!
Main product image of 5 ft UF-4 Baseboard Radiator (Cream White)
Magnifying glass
Hover image to zoom
5 ft UF-4 Baseboard Radiator (Cream White)
Magnifying glass
Hover image to zoom
$879.70 each
CALL TO ORDER
1-888-757-4774
Backorder
Backorder
Get it Wed, Jan 6 - Wed, Feb 3

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
4650 Max BTUs
Product Highlight: Length (Feet)
5' Length
Product Highlight: Height (Inches)
12" Height
Product Highlight: Color
Cream White

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
Image is depicted in Runtal White, not Cream White.

Specs

–
Length (Feet):

5'

Height (Inches):

12"

Model:

UF-4

BTU Output:

4650

Color:

Cream White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy