Apply to be a TradeMaster!
Main product image of SaniSWIFT Residential Water Pump (Grey)
Magnifying glass
Hover image to zoom

SaniSWIFT Residential Water Pump (Grey)

Brand:
Saniflo
SKU:
021
Rating:
(10)
Q&A:
(2)
SaniSWIFT Residential Water Pump (Grey)
Magnifying glass
Hover image to zoom
$319.77 each
In Stock
In Stock
Get 11 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
2 Year Warranty
Product Highlight: Color
Gray

Description

–
The Saniflo 021 Saniswift is a compact, 0.3 HP residential gray water pump designed to discharge wastewater vertically up to 14 feet or horizontally up to 140 feet. It's ideal for installations where adding fixtures like sinks, showers, or washing machines is desired, especially in spaces below or distant from the main sewer line.

Key Features
  • 0.3 HP induction motor operating at 3600 RPM
  • Discharges up to 18 gallons per minute
  • Vertical lift capacity: 14 feet
  • Horizontal discharge capacity: 140 feet
  • Two 1-1/2" side inlets and one top inlet for multiple fixture connections
  • 1" discharge pipe connection with pre-installed non-return valve
  • Compact dimensions: 8-3/4" H x 9" W x 10-1/4" D
  • Motor sealed in oil-filled enclosure for life
  • Low noise operation at 44 dBA
  • 2-year warranty

Compatibility & Applications
  • Suitable for kitchen sinks, laundry sinks, bar sinks, dishwashers, showers, and urinals
  • Accepts gray water from washing machines via indirect connection (e.g., through a laundry sink)
  • Ideal for basement apartments, laundry rooms, and other residential applications requiring additional fixtures

Maintenance & Troubleshooting
  • Minimal maintenance due to sealed motor and limited moving parts
  • Regular inspection of inlets and discharge line recommended to prevent blockages
  • Ensure vent system remains unobstructed for optimal performance

Certifications & Compliance
  • UL 778 certified
  • CSA C22.2 certified
  • ASME A112.3.4 and CSA B45.9-02 standards

Specs

–
Product Type:

Pump

Color:

Gray

Warranty:

2 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" PVC DWV P-Trap
SKU: P706X-020

Product Reviews

4.7 out of 10 reviews
100% would recommend this product
4.7
out of 10 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
10%
3 star
10%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Low inlets are awesome!

I got this pump to drain enclosures on a shelf 8" above the floor. It works wonders. It is a bit noisy but not terribly so. The integrated check valves are a big plus. It gives the option for the outlet pipe to be 1, 1.25, to 1.5", it seems like it would like a smaller pipe than the 1.5 I have on it, but it's chugging along no problem. I'll probably end up getting another one in the near future for a similar project.
VS

Most Liked Negative Review

Extremely noisy unit

Thought it was defective. Replaced it. Still super noisy. Works great though.
Showing 1-10 of 10 reviews

Yes

Great service, fast delivery, all questions answered
Harley
Colorado
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend this pump.

Great product. Arrived quickly, and works well.
DYIplumber
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again.

Purchased to replace another brand that only lasted 4 months. Easy installation. Works very well.
Jerry
Woodland Park Co
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Extremely noisy unit

Thought it was defective. Replaced it. Still super noisy. Works great though.
James King
Topeka kansas
3 years ago
Was this review helpful to you?

I will be buying this product again

Excellent help from the supply house team I ordered and received the pump and it wasn't working like it should. I called and the problem was taken care of immediately. A new one was shipped and it is working as it should. Thank you for the help. I still have the first one that was shipped that didn't work. I was told not to ship it back. I feel bad just throwing it out.
L. Scott
Copiague, N.Y.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Low inlets are awesome!

I got this pump to drain enclosures on a shelf 8" above the floor. It works wonders. It is a bit noisy but not terribly so. The integrated check valves are a big plus. It gives the option for the outlet pipe to be 1, 1.25, to 1.5", it seems like it would like a smaller pipe than the 1.5 I have on it, but it's chugging along no problem. I'll probably end up getting another one in the near future for a similar project.
Jeff
Atlanta, GA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No surprises

I use my saniswift for a washer in the basement. So far so good! It operates as described and Supply House has been very helpful. The shipping was better than expected.
Capital Gain
Columbia, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good price/Fast Shipment

I ordered the SaniSwift to pump gray water from multiple sources into my septic line. Supply House offered a good price and shipped promptly. Product was packaged well, and arrived intact. Can't ask for much more than that.
K. Stone
Stafford, VA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Happy customer.

Good so far.
Bill
Harrisburg, PA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

Does just what it says it does
tom the turtle
New Lex Ohio
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: Can a bathroom sink and shower ( both ) be installed on this one unit with the pump assembly behind a 2x4 wall

Asked by Miker 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The unit can handle both fixtures, but should be easily accessible for maintenance and service.

Was this review helpful to you?

Q: Can this system work with a 3/4" inlet and outlet hose?

Asked by Garry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The pump is designed to evacuate the waste water through a 1" diameter copper or plastic PVC or CPVC pipe.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy