Apply to be a TradeMaster!
Main product image of Compact70 Compact Dehumidifier
Magnifying glass
Hover image to zoom
Compact70 Compact Dehumidifier
Magnifying glass
Hover image to zoom
4033600 has been discontinued
Discontinued February 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Compact70 A2L Dehumidifier
Brand:
Santa Fe
SKU:4044110
(6)
Order by today, receive 32 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
580 Watts
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Refrigerant Type
R-410A

Description

–
Compact70 Compact Dehumidifier

With a horizontal configuration and a flow-through design, this system removes excess moisture from low-clearance crawl spaces and tight basement areas to a small home theater.

Product Features
  • Small footprint (12" x 12" x 21") fits low crawl spaces, basement mechanical closets, or other small spaces
  • Sized to fit between floor joists for convenient hanging installation
  • Rotatable exhaust outlet provides for horizontal or vertical discharge
  • Engineered for low temperature operation and the air flow issues that crawl spaces present
  • Ducting options for divided spaces
  • Auto restart allows the dehumidifier to automatically restart after a power outage
  • Weight: 55 lbs.

Specs

–
Product Type:

Dehumidifier

Type:

Compact

Coverage (Sq Ft.):

2600

Capacity (Pints/Day):

70

Current (amps):

5.1

Wattage:

580

Voltage:

120v

Air Flow Capacity (CFM):

150

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.4 liters/kwh

Noise Level (dBA):

55

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

9" x 11" x 1" MERV-13 Dehumidifier Filter
SKU: 4037724
Santa Fe

21 Replacement Parts

Hose, 4025577-01
SKU: 4025577-01
Santa Fe
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.8 out of 10 reviews
70% would recommend this product
3.8
out of 10 Reviews
70% would recommend this product
WRITE A REVIEW
5 star
70%
4 star
0%
3 star
0%
2 star
0%
1 star
30%
WRITE A REVIEW

Most Liked Positive Review

Old school, industrial strength

Had an old, basic dehumidifier that just did what it was supposed to do, and did it for a very long time. I don't think it actually quit working, but got left behind when we moved. Then came a string of fancy, feature packed, sleek models that did everything but work for any reasonable length of time. The Compact70 does not have any bells and whistles. No Bluetooth, wifi, or digital display. It just has a simple knob that you turn to set the humidity level - just like on our old dehumidifier. I love it! Now, if it only lasts as long as it looks like it will.
VS

Most Liked Negative Review

keeps breaking

This unit really has me upset for the amount of money I spent on it. At 1 year mark it broke. I hired local HVAC company to fix it and they bought a replacement part and fixed it and worked for 2 months and broke again for the same reason. Expensive trash. Its in a conditioned crawlspace which stays around 64 to 68 degrees. It didnt work hard and had the dial setting at about 6:30 oclock. No where near running all the time.
Showing 1-10 of 10 reviews

keeps breaking

This unit really has me upset for the amount of money I spent on it. At 1 year mark it broke. I hired local HVAC company to fix it and they bought a replacement part and fixed it and worked for 2 months and broke again for the same reason. Expensive trash. Its in a conditioned crawlspace which stays around 64 to 68 degrees. It didnt work hard and had the dial setting at about 6:30 oclock. No where near running all the time.
Braden
spokane, wa
2 years ago
Was this review helpful to you?

Clearly Unreliable

Much like Jeff in AL, I bought mine in 2019, it went out in 2022, to their credit they sent a new replacement, but this time I noticed it had clearly labeled Chinese parts in it. It lasted a season and a half, now in 2024 the replacement is out. I doubt this time they'll replace it, but even if they do, they obviously have quality control problems.
Shawn
Knoxville, TN
2 years ago
Was this review helpful to you?

Old school, industrial strength

Had an old, basic dehumidifier that just did what it was supposed to do, and did it for a very long time. I don't think it actually quit working, but got left behind when we moved. Then came a string of fancy, feature packed, sleek models that did everything but work for any reasonable length of time. The Compact70 does not have any bells and whistles. No Bluetooth, wifi, or digital display. It just has a simple knob that you turn to set the humidity level - just like on our old dehumidifier. I love it! Now, if it only lasts as long as it looks like it will.
DanSki
Mount Airy, NC
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Running strong removing moisture

Self install is easy. Works great removing moisture. Would recommend. 2400sf crawlspace that has sweating ducts. After install, humidity dropped 15%. Ducts stopped sweating. Problem solved. Thank you!
Robetrt
Greenville, Sc
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really well made machine

My review might be updated in a few years. I've been using inexpensive big-box store units for a decade or so, and they generally last about two years. Cost-wise, it's probably a wash to buy cheap ones that don't last long, but my problem is in the past, they fail when I'm out of town for a few weeks, so I come home to a musty-smelling house. This unit seems really well made, so we'll see. I'll be back to update this review.
Skier
Rochester, NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Literal pile of junk

Had one installed in 2017. it went out in 2020. It was replaced and replacement is out less than 2 years later. Good luck.
jeff
Athens,Al
4 years ago
Was this review helpful to you?

So far the product is working great.

Using this product to dehumidify basement.
Kevin
NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy

Great unit seems to work 10 times better than store-bought dehumidifiers And it doesn't have to overwork to get the job done/advice from 40 years of Plumbing
Abat
New Jersey
4 years ago
Was this review helpful to you?

Works well for our Basement

This is a great dehumidifier. Runs quietly and efficiently. I have had a similar model from the same manufacturer running in my basement for 8 years. I bought this one, since that old one needs to be recharged, but it is still working. Much better, more efficient, and less expensive to run than the typical dehumidifier from a big box stores. I was wearing one of those out every year before I switched to the Santa Fe model. Shipping was prompt and the communication from SH was good.
RH from NWPA
NW Pennsylvania
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I hope it Lasts

Dehumidifier in crawl space
Ray
North Carolina
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?