Apply to be a TradeMaster!
Main product image of Ultra98 Whole House High-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom

Ultra98 Whole House High-Efficiency Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4034240
Rating:
(2)
Q&A:
(0)
Ultra98 Whole House High-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom
4034240 has been discontinued
Discontinued January 18, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Ultra V100 A2L Whole House High-Efficiency Ventilating Dehumidifier
Brand:
Santa Fe
SKU:4047100
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
670 Watts
Product Highlight: Air Flow Capacity (CFM)
320 CFM
Product Highlight: Refrigerant Type
R-410A

Description

Ultra98 Whole House High-Efficiency Ventilating Dehumidifier

The Santa Fe Ultra98 is designed to deliver exceptional indoor air quality by providing dedicated moisture control, fresh air mechanical ventilation and superior air filtration (MERV-13) to the entire home. The unit features an extremely well-insulated, compact horizontal cabinet (optional vertical discharge) for the ultimate in quiet operation.

Optional fresh outdoor air may be ducted to the unit. This provides fresh air to dilute pollutants and maintain high oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.

Product Features
  • Features a horizontal configuration with optional vertical discharge
  • Designed for quiet operation
  • Engineered for low temperature operation providing comfort year round
  • Use of DEH 3000/R digital control for outdoor air ventilation and humidity control
  • Superior MERV-13 filtration to improve indoor air quality
  • Ducting option for fresh outdoor air ventilation
  • Push button reset for transformer protection


Product Dimensions
  • W: 14.5"
  • H: 19.5"
  • D: 32.38"
  • Weight: 81. lbs.

Specs

Product Type:

Dehumidifier

Type:

Whole House

Coverage (Sq Ft.):

2300

Capacity (Pints/Day):

98

Current (amps):

5.9

Wattage:

670

Voltage:

120v

Air Flow Capacity (CFM):

320

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.95 L/kWh

Noise Level (dBA):

47

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

6" Round Ventilation Damper (Normally Closed/Power Open)
SKU: 6506
Aprilaire

14 Replacement Parts

Hose, 4025577-01
SKU: 4025577-01
Santa Fe
Breaker
SKU: 4036559
Santa Fe
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product

Works awesome, quiet and easy to install. Filter, dehumidifies, and circulates air better than expected.
Builder
Pa
2 years ago
Was this review helpful to you?

Excellent

I'm in South Louisiana where on average we are at 94% humidity in the winter and 100% most days during summer. So I didn't want to mess around in this department. The ULTRA98 is a great piece. Excellent build quality, runs quiet, and is a humidity slayer! Keeps my 2200SF single story at 38%RH with ease. The Sante Fe DEH3000 Controller is a must-have for this unit especially if you are rigging fresh air ventilation. I first tried it with my Ecobee Premium, but Ecobee can't do the job or controlling the DEHU and the HVAC properly. I highly recommend this unit.
Lectricman
South Louisiana
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?