Apply to be a TradeMaster!
Main product image of 24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F)
Magnifying glass
Hover image to zoom

24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F)

SKU:
KEL-T207
Rating:
(1)
Q&A:
(0)
24v Heating/Cooling Digital Thermostat w/ Fan Control (50-86F)
Magnifying glass
Hover image to zoom
$52.69 each
In Stock
In Stock
Get 1 Fri, Nov 20
Order by today, receive Friday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Programmability
Non-Programmable
Product Highlight: Voltage
24V
Product Highlight: Stages
1 Heat/1 Cool
Product Highlight: Mount
Vertical
Product Highlight: Temperature Range (F)
50°F to 86°F

Description

–
T200 series thermostats provide temperature control on a variety of heating, cooling and single stage heat pump applications.

The large LCD window displays room temperature including 1/5th of a degree increments indicated by a series of up to 5 dashes. The system heat output cycles on a 1 or 2F degree field selectable differential. The cool output differential is fixed at 2F degrees. The setpoint is displayed and changed by pressing one of the setpoint buttons up or down. Installation is simplified by having all of the field wires mounted to the separate wall plate.

Features:
  • LCD window display, °F standard, °C configurable.
  • Jumper selectable 5 minute time delay for heating and cooling application.
  • Mechanical contact for low limit protection (optional).
  • Base adapter plate standard.

Specs

–
Stages:

1 Heat/1 Cool

Application:

Single-Stage (Heat/Cool)

Programmability:

Non-Programmable

User Interface:

Push Button

Mount:

Vertical

Features:

B&O terminals

Options:

Fan Control

Temperature Range (F):

50°F to 86°F

Voltage:

24V

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Stages
Application
Programmability
User Interface
Mount
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Vertical
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Horizontal
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Junction Box
Horizontal
1 Heat/1 Cool
Single-Stage (Heat/Cool)
Non-Programmable
Push Button
Vertical

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Just what I needed

Works the way he said it would, decent price and shipping was faster than expected.. would definitely buy from them again
Northern MN
Minnesota
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy