Apply to be a TradeMaster!
Main product image of 1/2" x 3/4" SharkBite Reducing Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 3/4" SharkBite Reducing Ball Valve (Lead Free)

Brand:
SharkBite
SKU:
22973LF
Rating:
(0)
Q&A:
(0)
1/2" x 3/4" SharkBite Reducing Ball Valve (Lead Free)
Magnifying glass
Hover image to zoom
22973LF has been discontinued
Discontinued January 14, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" x 1/2" SharkBite Max Reducing Ball Valve, Quarter-Turn (Lead Free)
Brand:
SharkBite
SKU:UR22973
(1)
Order by 6PM, receive 29 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

1/2" x 3/4" SharkBite Reducing Ball Valve (Lead Free)

Product Description
Connect two pieces of different sized pipe and easily shut-off water. Innovative push-to-connect design makes for quick and easy installation. Connect two pieces of different sized PEX, copper, CPVC, PE-RT and / or HDPE pipe in any combination. The Brass Push Reducing Valve can be rotated after installation making it easier to reach the shut-off. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe in any combination.
  • No special tools, crimping, glue or soldering required.
  • Can be installed in wet lines.
  • Approved for underground (wrapping required when burying underground).
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
  • Rated for 200 psi and 200°F (93°C).
  • 2-year warranty.

Specs

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Plumbing

Heating

Size:

1/2" x 3/4"

Insertion Depth:

15/16"

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.