Apply to be a TradeMaster!
Main product image of 3/8" PEX Crimp x 3/8" PEX Crimp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom

3/8" PEX Crimp x 3/8" PEX Crimp 1/4 Turn Supply Straight Stop (Chrome Plated)

Brand:
SharkBite
SKU:
23382LF
Rating:
(3)
Q&A:
(0)
3/8" PEX Crimp x 3/8" PEX Crimp 1/4 Turn Supply Straight Stop (Chrome Plated)
Magnifying glass
Hover image to zoom
$7.51 each
BOX UP & SAVE 8%
$41.46 box of 6
$6.91 each
In Stock
In Stock
Get 12 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Type
PEX Crimp
Product Highlight: Outlet Type
Pex Crimp
Product Highlight: Inlet Size
3/8"
Product Highlight: Outlet Size
3/8"
Product Highlight: Size
3/8" x 3/8"
Product Highlight: Material
Chrome Plated Brass

Description

–
The SharkBite 3/8-in PEX barb x 3/8-in PEX barb straight stop quarter-turn valve controls water flow. The straight stop valve is used where the water pipe enters the room to allow for easy shut-off of water flow to the end fixture allowing for maintenance and repair without having to turn water off to the entire home.

Features:
  • 3/8-in PEX barb x 3/8-in PEX barb
  • Lead free chrome-plated DZR brass construction
  • Compatible with PEX pipe and copper crimp or stainless steel clamp connection methods
  • Quarter-turn valve for easy on/off flow control

Specs

–
Inlet Size:

3/8"

Outlet Size:

3/8"

Size:

3/8" x 3/8"

Inlet Type:

PEX Crimp

Outlet Type:

Pex Crimp

Valve Type:

Straight

Type:

1/4 Turn

Material:

Chrome Plated Brass

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Inlet Size
Outlet Size
Size
Inlet Type
Outlet Type
3/8"
3/8"
3/8" x 3/8"
PEX Crimp
Pex Crimp

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Works good

These seem to be a quality valve. I will be buying these again.
M&M
Phoenix Az
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

They had this in stock when nobody else did

Needed a few of these valves for an RV plumbing project. None of the big box stores had these ,nor did my traditional local plumbing supply houses. Ordered them and within a 2 days i received them, and at a great price.
Johnny Gmann
Rochester ,New York
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes

great for horse waters
BEN
mich.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy