Apply to be a TradeMaster!
Main product image of 3/4" x 3/4" x 1/2" TER-1 Thermal Expansion Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom

3/4" x 3/4" x 1/2" TER-1 Thermal Expansion Relief Valve (Lead Free)

Brand:
SharkBite
SKU:
25704LF
Rating:
(1)
Q&A:
(0)
3/4" x 3/4" x 1/2" TER-1 Thermal Expansion Relief Valve (Lead Free)
Magnifying glass
Hover image to zoom
$62.83 each
In Stock
In Stock
Get 2 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Lead Free
Yes
Product Highlight: Max Temp (F)
200°F Max Temp
Product Highlight: Pressure Set Point
125 psi
Product Highlight: Warranty
5 Year Warranty

Description

–
SharkBite's Thermal Expansion Relief Valve eliminates the need for an expansion tank, shut-off valve and fitting. Features a pressure-only safety relief valve designed to protect hot water supply systems where high pressure conditions are likely to occur as a result of thermal expansion.

  • Efficient: Replaces an expansion tank, shut-off valve and fitting.
  • Versatile: Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • Quick Installation: Faster install time and ease of use reduces risk of errors.

    Features:
    • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
    • Can be installed in wet lines.
    • Can be rotated for easier installation.
    • No special tools, crimping, glue or soldering is needed.
    • Ideal for working in tight spaces.
    • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately).
    • 1/2 in. outlet drains at 125 PSI. Rated for 200 psi and 200°F (93°C).
    • 5-year warranty.
  • Specs

    –
    Size:

    3/4" x 3/4" x 1/2"

    Lead Free:

    Yes

    Max Inlet Pressure:

    200 PSI

    Max Temp (F):

    200°F

    Pressure Set Point:

    125 psi

    Warranty:

    5 Year

    Contact

    +
    Help Face

    Questions?

    Customer Support has a delayed opening today for a monthly team meeting to better support you.
    Call or text 888-757-4774
    Special Hours
    9:05am–7:45pm
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    50 Gallon HPTU-50N Voltex Residential Hybrid Electric Heat Pump Water Heater - Tall (1PH, 4.5kW, 208/240V)
    SKU: HPTU-50N
    AO Smith

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Product is made by Sharkbite. They directed me to SH

    This is a great new product by Sharkbite. Sharkbite suggested purchasing a unit thru Supply House. They shipped out right away
    Bo
    Bremerton
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy