Apply to be a TradeMaster!
Main product image of 1/2" x 3/8" SharkBite Coupling (Lead Free), U009LFA
Magnifying glass
Hover image to zoom

1/2" x 3/8" SharkBite Coupling (Lead Free), U009LFA

Brand:
SharkBite
SKU:
U009LFA
Rating:
(98)
Q&A:
(31)
1/2" x 3/8" SharkBite Coupling (Lead Free), U009LFA
Magnifying glass
Hover image to zoom
$7.28 each
BOX UP & SAVE 12%
$76.80 box of 12
$6.40 each
In Stock
In Stock
Get 115 Tue, Oct 27

This item replaces: U009LF

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/8"
Product Highlight: Lead Free
Yes

Description

–
Replaces U009LF

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
PEX Size:

1/2"

3/8"

Size:

1/2" x 3/8"

Insertion Depth:

15/16"

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.92 out of 98 reviews
97% would recommend this product
4.92
out of 98 Reviews
97% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
2%
3 star
1%
2 star
0%
1 star
1%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

I would definitely use Sharkbite fittings again, but...

Prepare carefully: - Carefully deburr copper tube ends. Burrs will damage O-rings and cause leaks - Do not use steel wool to shine copper pipe ends. While the copper will look nice, those tiny scratches made by abrasives will cause leaks. Further: most steel wool will leave iron particles behind to cause rust. Rust will cause leaks. Carefully examine pipe ends for flat spots. Flat spots may fail to seal, causing leaks. The Sharkbite instructions said to push the pipe into the fitting about 1 inch for these 1-inch diameter fittings. The true depth is 1.25" according to my digital caliper. - The fittings were not supplied with a removal fixture. Remember to order one separately. They are needed for removing the plastic inserts that guide PEX tubing if you're using that (I was using copper) or for separating a joint if that becomes necessary during assembly. Luckily, I was able to remove the plastic inserts without the removal tool and did not need to rework any sections due to mismeasurement. Otherwise: - Very, very high quality workmanship overall, and especially on the brass. Compare the quality of the threads to the threads on an average copper fitting and you'll never want to see a copper fitting again. I used copper tubing and Sharkbite fittings to install a water filter manifold to my 1-inch cold water service line.
VS

Most Liked Negative Review

It's OK but I preferred the new type of the same thing

I needed an additional one and had to make a expensive purchase at a local store. They carried a new one called max. It doesn't have the center white part and went on a lot easier. This one is fine but I preferred the newer model. It is also supposed to have less resistance to flow.
Showing 1-10 of 98 reviews

Quality Products

No picture was given when I ordered the 1" Sharkbite Push Fitting and for the price expected to get the original Sharkbite, when they arrived they were the Sharkbite Max Push Fitting. Fantastic price for a quality product. Supplyhouse.com is my go to store.
StoveMan
Campbellsburg, IN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Quality product!

I run into 3/8's poly and thos makes for a great transition for me.
Tim
Hertford NC
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

I'm not a plumber, first time using "SharkBite" products, appear to be very high quality and backed with impressive warranty, like 25 years!, especially these days when 6 months is considered good! Easy to use, just follow instructions or watch a video on installation. Plus it is removable if need be, with their plastic tool, available separately.
Jones
Las Vegas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hard to find fitting

Fast shipping overnight
Steve
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It's OK but I preferred the new type of the same thing

I needed an additional one and had to make a expensive purchase at a local store. They carried a new one called max. It doesn't have the center white part and went on a lot easier. This one is fine but I preferred the newer model. It is also supposed to have less resistance to flow.
Brad
Centerville, OH
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I have used this product hundreds of times.

Easy and simple to use
Ray
North Charleston, SC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would recommend it again

worked great
dm
Ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Product works well
Jim
Emporium PA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The inventor needs his face carved in a mountain....

Just a great product, makes life a bit easier but overall a great product.
Wild Wally
Harvard, IL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Push to Connect Fittings Are Here to Stay!

I'm relying more and more on these fittings for home repairs/improvements. Quick and easy to use, and less mess. I've found Supply House is the best place to buy them. Even better than the big box stores. Competitive price, fast shipping and usually in stock.
VTJarhead
Vermont
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

31 Questions
31 Questions
ASK A QUESTION

Q: 1" of PEX and 1" Copper Pipe Can be use Shark Bite connect OR I should use Compression Coupling? thanks Somwang

Asked by Somwang 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, you can use the sharkbite coupling for 1" pex and 1" copper.

Was this review helpful to you?

Q: I can rotate the shark bite fitting quite easily, is that normal?

Asked by Arnie 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, that is normal and intended.

Was this review helpful to you?

Q: Can a 3/4 inch sharkbite be used on 3/4 inch coiled copper? If not is there a similar product for coiled copper?

Asked by Greg 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it can

Was this review helpful to you?
Verified Author and ReplyVerified Reply- Supplyhouse Staff

yes it will work on rolled copper.

Was this review helpful to you?

Q: I installed a 1/2" coupling onto a 1/2" copper pipe. The pipe does not pull out and has worked beautifully with no leaks. I recently noticed the the pipe rotates freely but does NOT pull out of the coupling. The line is not under pressure now but before I do pressurize the line I want to make sure that the rotation of the pipe is not a sign of a potential leak and that it will hold under pressure.

Asked by Mikey 12 years ago

Add your answer

* Required Field
-

They are suppose to spin. Never had one leak yet.

Was this review helpful to you?
-

Pipes will rotate in Sharkbite fittings.

Was this review helpful to you?

Q: Can the Sharkbite couplings be used to splice a residential fuel oil line (#2 Fuel) from the tank to the burner assembly?

Asked by hobby 12 years ago

Add your answer

* Required Field
-

No, they CAN NOT be used. Must be a mechanical flared fitting or other compression type.

Was this review helpful to you?
-

NO it can not only flare coupling Sent from my U.S. Cellular® Smartphone

Was this review helpful to you?

Q: Will this sharkbite work on 5/8 (3/4 od) wirsbro HePex and 3/4 copper? IF not what Sharkbite do you recommend?

Asked by Tony 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

This fitting (part U012) is designed for use with 5/8" nominal (i.e. 3/4" OD) PEX, copper, and CPVC. It would work with 5/8" hePEX, but you would need part U016LF for 3/4" copper.

Was this review helpful to you?
- Bill

yes----but I have a terrible eye for pipe sizes so I take samples of the pipes with me to the store to be certain everything fits.  Sharkbites will connect copper to the pex

Was this review helpful to you?

Q: can i use this fitting to connect polybutelyne to copper

Asked by theresa 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

For PB you should use part U4016LF. The gray side is for connecting to PB.

Was this review helpful to you?

Q: Does SharkBite make a 3/4 copper to 3/4" PVC coupling?

Asked by Jack 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SharkBite fittings work with copper, PEX, and CPVC, all of which have the same outside diameters for pipe of the same nominal size. SharkBite fittings are not compatible with any types of PVC pipe (Schedule 40, Schedule 80, DWV, etc.). One way to connect 3/4" copper to 3/4" Schedule 40 PVC without soldering would be to use parts U088LF and 436-007 together.

Was this review helpful to you?
-

This item should be capable of connecting dissimilar material pipes like” Fits OD controlled copper, CPVC, or PEX pipe”. I used a Tee Sharkbite ¾ inch Tee to couple copper and PEX plastic pipes for the water system with ease without any issues. Make sure the dimension of the pipes are correct and prepare the mating surfaces and edges per manufacturer instruction without any rough edges or burrs. Use a proper pipe cutting tool and surface preparation so that matng will seat properly.

Was this review helpful to you?

Q: Can SharkBite couplings be used with Pex-AL-Pex tubing (Rifeng in my case)? I tried one with some scrap tubing and it seemed to slip on fine, just wondering if it will hold under pressure.

Asked by Steve 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

PEX-AL-PEX does not have the same dimensions as standard PEX. SharkBite fittings are not recommended for use with PEX-AL-PEX.

Was this review helpful to you?

Q: can it be used with 1" black plastic water piping?

Asked by hopefull 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings are compatible with Pex tubing, copper pipe and CPVC.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy