Apply to be a TradeMaster!
Main product image of 1/2" Sharkbite x 1/2" MNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" Sharkbite x 1/2" MNPT 90° Elbow (Lead Free)

Brand:
SharkBite
SKU:
U280LF
Rating:
(3)
Q&A:
(0)
1/2" Sharkbite x 1/2" MNPT 90° Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U280LF has been discontinued
Discontinued February 25, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Max MNPT Adapter Elbow, UR280A
Brand:
SharkBite
SKU:UR280A
(1)
Order by 6PM, receive 24 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Max Temp (F)
200°F Max Temp

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

Lead Free, designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/2"

PEX Size:

1/2"

Material:

Brass

Application:

Plumbing

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Max Temp (F):

200°F

Thread Size:

1/2"

Thread Type:

Male

Warranty:

25 Year

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
PEX Size
Material
Application
Max Pressure (PSI)
CURRENT ITEM
1/2"
1/2"
Brass
Plumbing
Heating
200
1/2" Push Fit x MNPT 90° Elbow (Lead Free)
SKU: PFME050
1/2"
1/2"
Brass
Heating
Plumbing
150

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

1/2" Sharkbite x 1/2" MNPT Elbow (Lead Free)

easy to work with
harroy
central wisconsin
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Idea!

Great fix for those tight, hard to get to areas. No soldering, no open flame, no solder drips. I hope that they last a life time.
Slash
Ontario, Canada
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed to complete the job!

I used this to connect my underground piping to a sprinkler head.
FKral3rd
Lisbon, CT
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?