
| Size: | 3/4" x 1/2" x 3/4" |
|---|---|
| Lead Free: | Yes |
| Material: | Brass |
| PEX Size: | 3/4" 1/2" |
| Insertion Depth: | 15/16" 1-1/8" |
| Application: | Heating |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | PEX CPVC OD Controlled Copper |
| Standards Met: | NSF 61 NSF 372 |
| Max Temp (F): | 200°F |
Yes, you can use this fitting with Uponor pex.
that Tee is 1" on the run w 3/4 bull. that is the only 1X3/4" tee that make.
Cash Acme does not make a 1/2" x 1/2" x 3/4" SharkBite tee.
Part U412 is the part you need. The center is 1/2" and the two ends are both 3/4".
The fittings, as well as the PEX, could break if water freezes inside them. PEX is freeze-resistant, but not freeze-proof.
The reduced end is the top end. All tee measurements are formatted as follows: Bigger end x Smaller end x Middle (regardless of size).