The Day Savers – A National Tradesmen Day Contest
Main product image of 3/4" SharkBite x 1" CTS Fitting Reducer (Lead Free)
Magnifying glass
Hover image to zoom

3/4" SharkBite x 1" CTS Fitting Reducer (Lead Free)

Brand:
SharkBite
SKU:
U724LFA
Rating:
(1)
Q&A:
(2)
3/4" SharkBite x 1" CTS Fitting Reducer (Lead Free)
Magnifying glass
Hover image to zoom
$15.49 each
In Stock
In Stock
Get 13 Thu, Sep 3
Order by today, receive Thursday
Size
3/4" x 1"
3/4" x 1"
This item replaces: U724LF, 77452-ELKHART, U724

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
3/4" x 1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Description

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

CTS end inserts into 1" Sharkbite fitting. Fitting reducers are used to connect to smaller pipe sizes.

Specs

Size:

3/4" x 1"

Material:

Brass

Max Temp (F):

200°F

Application:

Heating

Plumbing

Max Pressure (PSI):

200

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

3/4" x 1" sharkbite CTS reducer

As plumbers we use this product a lot. they are easy to work with and have great staying power.
Peg
Delaware, Ohio
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: I have 3/4 type b pex with stainless steel cap need to adapt to 1" copper proppress what number do I need. 3/4" pex to 1" copper

Asked by Bob 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Bob, thanks for writing in. SharkBite U724LFA will reduce a 1" SharkBite fitting down to 3/4". If you need to connect 3/4" PEX to 1" copper pipe, you can use SharkBite part number U060LF - https://www.supplyhouse.com/SharkBite-U060LF-1-x-3-4-SharkBite-Reducing-Coupling-Lead-Free

Was this review helpful to you?

Q: I want to run a 1" Pex line from meter to house. Meter has a 3/4" connection, do you have a SB fitting that will screw to meter and snap connect to the 1" pipe? If so what is part number? Thanks Jerry

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite part U142 has 3/4" male threads on one side and a 1" SharkBite push-fit connection on the other side.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy