Apply to be a TradeMaster!
Main product image of 1-1/2" SharkBite x 1/2" CTS Fitting Reducer (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" SharkBite x 1/2" CTS Fitting Reducer (Lead Free)

Brand:
SharkBite
SKU:
UXL124116
Rating:
(0)
Q&A:
(0)
1-1/2" SharkBite x 1/2" CTS Fitting Reducer (Lead Free)
Magnifying glass
Hover image to zoom
We no longer carry UXL124116
Unavailable since May 27, 2026
Size: 
1-1/2" x 1/2"
1-1/2" x 1-1/4"1-1/2" x 1/2"1-1/4" x 1/2"1-1/2" x 3/4"1-1/4" x 3/4"1-1/2" x 1"1-1/4" x 1"3/8" x 1/2"1/2" x 1"3/4" x 1"2" x 1-1/2"2" x 1-1/4"2" x 1/2"2" x 3/4"2" x 1"

Product Highlights

–
Product Highlight: Size
1-1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, OD Controlled Copper, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

CTS end inserts into 1/2" Sharkbite fitting. Fitting reducers are used to connect to smaller pipe sizes.

Specs

–
Size:

1-1/2" x 1/2"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Plumbing

Heating

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm