| Size: | 2" x 3/4" |
|---|---|
| Max Pressure (PSI): | 200 |
| Max Temp (F): | 200°F |
| Material: | Brass |
| Application: | Heating Plumbing |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | CPVC OD Controlled Copper PEX |
| Lead Free: | Yes |
| Warranty: | 25 Year |
| Insertion Depth: | 2-1/2" |