| Size: | 1-1/4" x 1" |
|---|---|
| Max Pressure (PSI): | 200 |
| Max Temp (F): | 200°F |
| Material: | Brass |
| Application: | Heating Plumbing |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | OD Controlled Copper PEX CPVC |
| Lead Free: | Yes |
| Warranty: | 25 Year |
| Insertion Depth: | 2" |
Hi Bob, thanks for writing in. SharkBite U724LFA will reduce a 1" SharkBite fitting down to 3/4". If you need to connect 3/4" PEX to 1" copper pipe, you can use SharkBite part number U060LF - https://www.supplyhouse.com/SharkBite-U060LF-1-x-3-4-SharkBite-Reducing-Coupling-Lead-Free
SharkBite part U142 has 3/4" male threads on one side and a 1" SharkBite push-fit connection on the other side.