Apply to be a TradeMaster!
Main product image of 1-1/2" SharkBite x 3/4" CTS Fitting Reducer (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" SharkBite x 3/4" CTS Fitting Reducer (Lead Free)

Brand:
SharkBite
SKU:
UXL124122
Rating:
(0)
Q&A:
(0)
1-1/2" SharkBite x 3/4" CTS Fitting Reducer (Lead Free)
Magnifying glass
Hover image to zoom
$27.18 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Size: 
1-1/2" x 3/4"
2" x 1-1/2"
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

CTS end inserts into 3/4" Sharkbite fitting. Fitting reducers are used to connect to smaller pipe sizes.

Specs

–
Size:

1-1/2" x 3/4"

Max Pressure (PSI):

200

Max Temp (F):

200°F

Material:

Brass

Application:

Heating

Plumbing

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

OD Controlled Copper

Lead Free:

Yes

Warranty:

25 Year

Insertion Depth:

2-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy