Apply to be a TradeMaster!
Main product image of 1/2" SharkBite PVC Cap
Magnifying glass
Hover image to zoom

1/2" SharkBite PVC Cap

Brand:
SharkBite
SKU:
UIP514
Rating:
(0)
Q&A:
(0)
1/2" SharkBite PVC Cap
Magnifying glass
Hover image to zoom
UIP514 has been discontinued
Discontinued April 30, 2026
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
1/2" SharkBite PVC Cap, UIP514A
Brand:
SharkBite
SKU:UIP514A
(0)
Order by 6PM, receive 58 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
This item cannot be used with PEX.

Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite’s PVC End Caps are push-to-connect and are the most efficient way to cap off your PVC pipe lines. There is no soldering, clamps, unions or glue required. These fittings are great for stub outs and pressure testing a home as they take no time to cure. They are easily removed with a PVC Disconnect Clip. All SharkBite fittings are capable of being installed on either wet or dry pipe. This product is rated for up to 200 PSI and 200°F.

Specs

–
Size:

1/2"

Material:

Brass

Application:

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PVC

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.