Shop Resideo Sale
Main product image of 1/2" Sharkbite Max x Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
1/2" Sharkbite Max x Female Adapter (Lead Free)
Magnifying glass
Hover image to zoom
UR072 has been discontinued
Discontinued May 21, 2026
This product was discontinued by the manufacturer.
Size: 
1/2"
Thread Type: 
Female

This item replaces: U072, U072LF

Direct Replacement:
1/2" SharkBite Max x Female Adapter (Lead Free), UR072A
Brand:
SharkBite
SKU:UR072A
(0)
Order by today, receive 162 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
CPVC, PEX, OD Controlled Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
SharkBite Max female adapters have an innovative push-to-connect design that enables quick and easy transitions between CTS pipe to an MNPT threaded connections. Ideal for working in tight spaces and easier to use, Max female adapters make installs more efficient.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Size:

1/2"

Material:

Brass

PEX Size:

1/2"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Thread Type:

Female

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

CPVC

PEX

OD Controlled Copper

Max Temp (F):

200°F

Thread Size:

1/2"

Lead Free:

Yes

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
1/2"
Brass
1/2"
Heating
200
1/2"
Brass
1/2"
Heating
Plumbing
150

You May Also Need