Shop Resideo Sale
Main product image of 1/2" x 1/2" Sharkbite Max Pipe to Male Pipe Thread Connector (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" Sharkbite Max Pipe to Male Pipe Thread Connector (Lead Free)

Brand:
SharkBite
SKU:
UR120
Rating:
(0)
Q&A:
(0)
1/2" x 1/2" Sharkbite Max Pipe to Male Pipe Thread Connector (Lead Free)
Magnifying glass
Hover image to zoom
UR120 has been discontinued
Discontinued April 30, 2026
This product was discontinued by the manufacturer.
Size: 
1/2"
Thread Type: 
Male

This item replaces: U120LF, U120

Direct Replacement:
1/2" x 1/2" SharkBite Max Pipe to Male Pipe Thread Connector (Lead Free), UR120A
Brand:
SharkBite
SKU:UR120A
(0)
Order by today, receive 397 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
SharkBite Max push-to-connect male adapters are a fast way to transition between CTS pipe and an FNPT threaded connection. Ideal for working in tight spaces, Max male adapters enable more efficient install times and ease of use reduces installation errors.

Features:
  • Fastest way to connect PEX, copper, CPVC, PE-RT or HDPE SDR-9 pipe.*
  • Half the insertion force compared to SharkBite 1st Generation fittings.**
  • Can be installed on wet lines and pressure tested immediately.
  • Stainless steel retainer adds strength and durability.
  • High-performance DZR lead-free brass body.
  • No special tools, crimping, soldering or glue required.
  • Can be rotated after installation.
  • No tube liner required for PEX.
  • Rated to 200°F and 250 psi.
  • 25-year warranty when properly installed on PEX, copper, CPVC and PE-RT.
  • 5-year warranty when properly installed with HDPE SDR-9.
  • Can be easily removed using a disconnect clip, disconnect tongs or pro disconnect tool.

Specs

–
Size:

1/2"

Material:

Brass

PEX Size:

1/2"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Thread Type:

Male

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

PEX

CPVC

Max Temp (F):

200°F

Thread Size:

1/2"

Insertion Depth:

15/16"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
1/2"
Brass
1/2"
Heating
200
1/2"
Brass
1/2"
Plumbing
Heating
150

You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.