
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).
Overview:
SharkBite Max push-to-connect male adapters are a fast way to transition between CTS pipe and an FNPT threaded connection. Ideal for working in tight spaces, Max male adapters enable more efficient install times and ease of use reduces installation errors.
Features & Benefits:
Applications:
Approvals:
| Max Pressure (PSI): | 200 |
|---|---|
| Standards Met: | CAN 372 CAN/ULC S101 ASTM E119 CAN/ULC S102.2 NSF ASTM E84 ASSE 1061 CSA B125.3 ANSI 14 UL 263 |
| Material: | Brass |
| Tubing Compatibility: | PEX HDPE CPVC OD Controlled Copper PE-RT |
| Size: | 1" |
| Lead Free: | Yes |
| Max Temp (F): | 200°F |
| Insertion Depth: | 1-5/16" |
| Warranty: | 25 Year |
| Application: | Heating |
| Fitting System Compatibility: | Push Fit |
| Thread Type: | Male |