Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).
Overview:
SharkBite Max push-to-connect male adapters are a fast way to transition between CTS pipe and an FNPT threaded connection. Ideal for working in tight spaces, Max male adapters enable more efficient install times and ease of use reduces installation errors.
Features & Benefits:
Applications:
Approvals:
| Standards Met: | CAN/ULC S102.2 NSF ASSE 1061 ANSI 14 ASTM E84 CSA B125.3 CAN/ULC S101 CAN 372 ASTM E119 UL 263 |
|---|---|
| Thread Type: | Male |
| Tubing Compatibility: | OD Controlled Copper PEX PE-RT HDPE CPVC |
| Max Pressure (PSI): | 200 |
| Warranty: | 25 Year |
| Size: | 1" |
| Material: | Brass |
| Fitting System Compatibility: | Push Fit |
| Max Temp (F): | 200°F |
| Lead Free: | Yes |
| Application: | Heating |
| Connection Type: | Push-Fit x MNPT |
| Insertion Depth: | 1-5/16" |