Apply to be a TradeMaster!
Main product image of 2" SharkBite End Cap
Magnifying glass
Hover image to zoom

2" SharkBite End Cap

Brand:
SharkBite
SKU:
UXL0454
Rating:
(3)
Q&A:
(0)
2" SharkBite End Cap
Magnifying glass
Hover image to zoom
$33.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday

MANUALS (3)

Brochure

This item replaces: SB0454, 88134

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

–
Note: A SBTL54 Insert is required when making a connection to PEX. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite’s Large Diameter End Caps are push-to-connect and are the easiest way to cap off your Copper, PEX, CPVC, or PE-RT pipe lines. There is no soldering, clamps, unions or glue required. These fittings are great for stub outs and pressure testing a home as they take no time to cure. They are easily removed with a Demount Clip and are reusable as well. All SharkBite fittings are capable of being installed on either wet or dry pipe. This product is rated for up to 200 PSI and 200°F.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

2" SharkBite Coupling
SKU: UXL0154
SharkBite

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would buy this again. Fixed the problem perfectly.

Easy to install and worked perfectly.
sassafras
oh
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

It was just the right color, slid onto the pipe. HDPE black poly CTS. It looks great in the ditch after back filling it on water main.
Bill
Scottsville, Ky
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Glad they Stocked This Hard to Find Item

Could not complete this job without re-writing my work process. Pex Supply had this hard to find item in stock and shipped it to me quickly.
Bob the Plumber
Los Alamos, NM
14 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy