Apply to be a TradeMaster!
Main product image of 2" SharkBite x Male Adapter
Magnifying glass
Hover image to zoom

2" SharkBite x Male Adapter

Brand:
SharkBite
SKU:
UXL115450M
Rating:
(19)
Q&A:
(3)
2" SharkBite x Male Adapter
Magnifying glass
Hover image to zoom
$45.82 each
In Stock
In Stock
Get 36 Tomorrow, Oct 20
Order by 6PM, receive Tomorrow

This item replaces: 10188090, 88090, SB115450M

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Connection Type
Push-Fit x MNPT Connection

Description

–
Note: A SBTL54 Insert is required when making a connection to PEX. This insert is sold separately.

Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

SharkBite Large Diameter Male Connectors combine innovative push-to-connect design with a standard MNPT adapter on the opposite end. The push-fit end is compatible with Copper, PEX, CPVC or PE-RT pipes and can be installed with no solder, glue, unions or tools required. This fitting is designed for potable water and radiant heating (including underground or behind-the-wall) applications with no access panels required. It is rated up to 200°F and 200 psi.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

–
Size:

2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Thread Type:

Male

Connection Type:

Push-Fit x MNPT

Warranty:

25 Year

Insertion Depth:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

You May Also Need

2" Sharkbite DE-Mount Clip
SKU: UXLDC54
SharkBite

Product Reviews

4.74 out of 19 reviews
94% would recommend this product
4.74
out of 19 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
5%
3 star
0%
2 star
0%
1 star
5%
WRITE A REVIEW

Most Liked Positive Review

pricey but worth it

I don't like the idea of push connect on my main water line, but my house uses 1 1/4" line and even many local plumbers did not have the tools to deal with pex of this size. The SharkBite went on very easily - some of the documentation made it sound like it would require a great deal of force. No leaks after about a month.
VS

Most Liked Negative Review

Not a happy camper here

Ordered two items, one was correct and the other was not. Called in and another was sent out and told to just keep the wrong part. Then the same thing happened again, the wrong part. Called in again and finally received the correct part two weeks after I needed it.
Showing 1-10 of 19 reviews

Not a happy camper here

Ordered two items, one was correct and the other was not. Called in and another was sent out and told to just keep the wrong part. Then the same thing happened again, the wrong part. Called in again and finally received the correct part two weeks after I needed it.
Carl
Port Orchard
3 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

good product

great service
hem
nj
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is fast and reliable.

Good prices and super fast shipping.
SC
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse is great

The reasons I use SupplyHouse...prices are good, shipping is super fast, and customer service has always been great.
SC
TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Leakless and Secure

I've been using Sharkbite fittings since they were introduced. They've made so many projects simpler, and it's hard not to love the ability to reconfigure a run at a later date.
Tralfaz
Burlington Twp, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

All good
Slip
Wi
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

great to use on hard to dry repairs
Landlord
seattle, wa
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect for the project that I had
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Perfect for non Sweat tie in
Shaffer
Pickerington ohio
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

High Quality

As always SharkBite products do the job and make the repair easier
Como
Loudonville, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does this fit type 'L' copper pipe (1 3/8" nominal OD)?

Asked by Railberry 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes it fits 1 1/4" type L.

Was this review helpful to you?

Q: I see that someone responded that the male end is 1-1/4". Does that mean the shark bite end is 1". Looking to to connect 1" Uponor/Wisbro pex to a 1-1/4 female check valve on a well pressure tank setup. Is this the connector I want?

Asked by Brock 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

Yes, it's 1-1/4" on both sides. However there is no direct connection as described. Sharkbite doesn't offer a 1" push-fit connection x 1-1/4" MPT.

Was this review helpful to you?

Q: IS THE MALE END 1" OR 1 1/4"

Asked by BILL 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The male end is 1-1/4" for sku# SB113532M

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy