Apply to be a TradeMaster!
Main product image of 2" SharkBite Ball Valve
Magnifying glass
Hover image to zoom
2" SharkBite Ball Valve
Magnifying glass
Hover image to zoom
$117.67 each
In Stock
In Stock
Get 10 Tue, Sep 15
Order by today, receive Tuesday
This item replaces: 10188123, SBBV54, 88123

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Warranty
25 Year Warranty

Description

Note: A SBTL54 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL54 Inserts, one for each end. This insert is sold separately.

SharkBite large diameter ball valve is a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite large diameter fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

Size:

2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Connection Type:

Push-Fit x Push-Fit

Warranty:

25 Year

Insertion Depth:

2-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

2" Sharkbite DE-Mount Clip
SKU: UXLDC54
SharkBite

Product Reviews

5 out of 6 reviews
100% would recommend this product
5
out of 6 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-6 of 6 reviews

SharkBite products save time

I installed the valve between 2 SharkBite 1-1/4" tees that were used to loop a whole house water conditioner system. Huge time saver and quite easy to install. The delivery was really quick and everything arrived intact. Very Happy all around and thanks for a great customer experience!!!
Paul
Methuen, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

1.5 inch shark bite valve

Worked perfect.
DMP
Mint rose NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this productanytime i needed it

i had to replace shutoff valve with no way to shut off the water supply. so i was able to cut the pipe and slide the new ball valve on while it was open. then i closed it no problems since
dnozx69
hoosick new york
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

easy to install
Jay
ny
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great product

easy to install, saves money by doing it yourself.never had one to leak as of yet.
2much2do
NC
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Unbeatable in emergency repairs

We use these both for emergency repairs and new plumbing projects to minimize the time we need to have a building shut down. We have never had one fail. We keep every size in stock so we are ready for whatever comes along. Great product!
Jim
Mt. Vernon Washington
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: What is the temperature rating for this valve and fitting, I would like to use this in a commercial hot water boiler that feeds a 300 gallon hot water storage tank application. temperature of guage on water tank is around 185 degrees your opinion is welcomed thanks

Asked by deh 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SharkBite fittings are certified to 200 PSI and 200°F.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy