Apply to be a TradeMaster!
Main product image of GMA Modulating Spring Return 62 lb-in Rotary Electronic Damper Actuator w/ Adj. Start/Span (24 Vac)
Magnifying glass
Hover image to zoom

GMA Modulating Spring Return 62 lb-in Rotary Electronic Damper Actuator w/ Adj. Start/Span (24 Vac)

Brand:
Siemens
SKU:
GMA151.1U
Rating:
(0)
Q&A:
(0)
GMA Modulating Spring Return 62 lb-in Rotary Electronic Damper Actuator w/ Adj. Start/Span (24 Vac)
Magnifying glass
Hover image to zoom
$268.76 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V
Product Highlight: Torque
62 lb-in Torque

Description

This model comes with Standard cables.

The OpenAir direct-coupled spring return electronic actuator is designed for modulating, two-position, and three-position control of building HVAC dampers.

Used in constant or variable air volume installations for the control of return air, mixed air, exhaust, and face and bypass dampers requiring up to 62 lb-in (7 Nm) torque. Designed for applications that require the damper to return to a fail-safe position when there is a power failure.

Features:
  • Brushless DC motor technology with stall protection
  • Bi-directional fail-safe spring return
  • Models available with dual, independently adjustable auxiliary switches
  • Unique self-centering shaft coupling
  • Manual override
  • Available in 62 lb-in torque
  • 5° preload as shipped from factory
  • Mechanical range adjustment capabilities
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible

Specs

Product Type:

Actuator

Voltage:

24V

Torque:

62 lb-in

Actuator Type:

Modulating

Control Signal:

2 to 10 VDC

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

Compare Similar Products

Brand
Product Type
Torque
Actuator Type
CURRENT ITEM
Product Image of GMA Modulating Spring Return 62 lb-in Rotary Electronic Damper Actuator w/ Adj. Start/Span (24 Vac)
GMA Modulating Spring Return 62 lb-in Rotary Electronic Damper Actuator w/ Adj. Start/Span (24 Vac)
SKU: GMA151.1U
Actuator
62 lb-in
Modulating
Floating Actuator w/ Spring Return for HVAC (88 lb-in)
SKU: MS7510A2008
Actuator
88 lb-in
Two Position
Proportional

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy