Apply to be a TradeMaster!
Main product image of Floating Spring Return Direct Coupled Actuator, Floating or (0)2-10 Vdc, 44 lb-in., 5 Nm
Magnifying glass
Hover image to zoom

Floating Spring Return Direct Coupled Actuator, Floating or (0)2-10 Vdc, 44 lb-in., 5 Nm

Brand:
Honeywell
SKU:
MS7505W2030
Rating:
(0)
Q&A:
(0)
Floating Spring Return Direct Coupled Actuator, Floating or (0)2-10 Vdc, 44 lb-in., 5 Nm
Magnifying glass
Hover image to zoom
$396.40 each
In Stock
In Stock
Get 2 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Torque
44 lb-in Torque
Product Highlight: Temperature Range (F)
-40°F to 149°F

Description

–
Includes: Mounting bracket and self-centering shaft adapter

Product Overview: The MS7505 is a 44 lb-in (5Nm), spring return direct-coupled, low voltage actuator that accepts floating, on/off (SPDT), or modulating (0/2-10 Vdc) control and feedback for: air dampers, air handlers, ventilation flaps, louvers, and ball valves.

Product Features:
  • Brushless DC submotor with electronic stall protection on all models
  • Self-centering shaft adaptor (shaft coupling) for wide range of shaft sizes
  • Models available with combined floating and modulating control in a single device
  • Models available with an internal end switch
  • Access cover to facilitate connectivity
  • Durable plastic housing with built-in mechanical end limits
  • Spring return direction field selectable
  • Shaft position indicator and scale
  • UL (cUL) listed and CE compliant
  • All models are plenum rated per UL873

Specs

–
Actuator Type:

Damper

Valve

Application:

HVAC

Torque:

44 lb-in

Control Signal:

Floating

SPDT

On/Off Switch

Supply Voltage:

24 Vac/dc

Temperature Range (F):

-40°F to 149°F

Product Type:

Actuator

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Wed

Compare Similar Products

Brand
CURRENT ITEM
Product Image of Floating Spring Return Direct Coupled Actuator, Floating or (0)2-10 Vdc, 44 lb-in., 5 Nm
Floating Spring Return Direct Coupled Actuator, Floating or (0)2-10 Vdc, 44 lb-in., 5 Nm
SKU: MS7505W2030

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy