Apply to be a TradeMaster!
Main product image of Open Air Rotary Spring Return Actuator with Standard Cables (24V)
Magnifying glass
Hover image to zoom

Open Air Rotary Spring Return Actuator with Standard Cables (24V)

Brand:
Siemens
SKU:
GMA161.1U
Rating:
(1)
Q&A:
(0)
Open Air Rotary Spring Return Actuator with Standard Cables (24V)
Magnifying glass
Hover image to zoom
$317.00 each
In Stock
In Stock
Get 9 Tomorrow, Aug 20
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Voltage
24V

Description

Note: This model comes with dual auxiliary switches.

The OpenAir direct-coupled spring return electronic actuator is designed for modulating, two-position, and floating control of building HVAC dampers.

Features:
  • Brushless DC motor technology with stall protection
  • Bi-directional fail-safe spring return
  • Models available with dual, independently adjustable auxiliary switches
  • Unique self-centering shaft coupling
  • Manual override
  • Available in 62 lb-in torque
  • 5 Degree preload as shipped from factory
  • Mechanical range adjustment capabilities
  • UL and cUL listed, CE certified
  • 24 Vac/dc compatible

Specs

Product Type:

Rotary Actuator

Voltage:

24V

Enclosure Type:

Open Air Over

Fail Safe Mode:

Spring Return

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Compare Similar Products

Brand
Product Type
CURRENT ITEM
Product Image of Open Air Rotary Spring Return Actuator with Standard Cables (24V)
Open Air Rotary Spring Return Actuator with Standard Cables (24V)
SKU: GMA161.1U
(1)
Rotary Actuator
Actuator

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I have five and they work great!

multiple options are available
Tbone
Geneva,NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy