The Day Savers – A National Tradesmen Day Contest
Main product image of 2-Position, Spring Return Fire and Smoke Control Dampers Actuator (120V)
Magnifying glass
Hover image to zoom

2-Position, Spring Return Fire and Smoke Control Dampers Actuator (120V)

Brand:
Siemens
SKU:
GND221.1U
Rating:
(1)
Q&A:
(0)
2-Position, Spring Return Fire and Smoke Control Dampers Actuator (120V)
Magnifying glass
Hover image to zoom
GND221.1U has been discontinued
Discontinued August 22, 2024
This product was discontinued by the manufacturer.
Suggested Alternative:
GRD 2-Position, 30-lb-in, Spring Return Fire and Smoke Control Damper Actuator (120V)
Brand:
Siemens
SKU:GRD221.1U
(0)
Order by 6PM, receive 25 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Torque
53 lb-in Torque

Description

The OpenAir direct-coupled, 2-position, spring return electronic damper actuators are UL listed for smoke control dampers or for combination fire/smoke rated dampers. Actuators are designed to operate reliably in smoke control systems requiring Underwriter's Laboratories, Inc. UL555/555S rating when tested as an assembly with the damper and will meet requirements of UBC for 15 second opening and closing at 350 F.

Specs

Product Type:

Rotary Actuator

Voltage:

120v

Actuator Type:

On/Off

Fail Safe Mode:

Spring Return

Torque:

53 lb-in

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Voltage
Actuator Type
Fail Safe Mode
Torque
CURRENT ITEM
Product Image of 2-Position, Spring Return Fire and Smoke Control Dampers Actuator (120V)
2-Position, Spring Return Fire and Smoke Control Dampers Actuator (120V)
SKU: GND221.1U
(1)
Rotary Actuator
120v
On/Off
Spring Return
53 lb-in
Actuator
120v
Two Position
Spring Return
80 lb-in

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy again

Fast delivery
Mike
Chisago City MN
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?