Shop Resideo Sale
Main product image of SKB Electronic Spring Return Valve Actuator w/ 3/4" Stroke (0-10 VDC, 24V)
Magnifying glass
Hover image to zoom
SKB Electronic Spring Return Valve Actuator w/ 3/4" Stroke (0-10 VDC, 24V)
Magnifying glass
Hover image to zoom
$1,916.54 each
In Stock
In Stock
Get 13 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24 VAC

Description

–
Description
Designed for use with Flowrite and other standard valves with a 3/4-inch and 1-1/2-inch (20 and 40 mm) strokes, the Flowrite SKB/SKC Electronic Valve Actuator receives a 0 to 10 Vdc or 4 to 20 mA control signal to proportionally control the valve. The actuators are available with standard or advanced functionality.

Features
Note: Part #s with U suffix have these standard features:
  • Direct-coupled installation requires no special tools or adjustments
  • Visual and electronic stroke indication
  • Die-cast aluminum housing
  • Highest close-off in the industry
  • 3/4-inch stroke (SKB)
  • 1000 lbf. (4400 N) nominal force
  • Manual override
  • Spring return to fail safe position
  • Closing with Spring: 15 seconds
  • Maintenance-free

Applications
The Flowrite SKD Electronic Valve Actuator requires a 24 Vac supply and is designed to be used with Flowrite and other standard valves in liquid and steam service applications.

Specs

–
Actuator Type:

Electrohydraulic

Stroke:

3/4"

Control Signal:

0 to 10 VDC

4 to 20 mA

Fail Safe Mode:

Spring Return

Voltage:

24 VAC

Power Consumption:

18 VA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Actuator Type
Fail Safe Mode
Voltage
CURRENT ITEM
Product Image of SKB Electronic Spring Return Valve Actuator w/ 3/4" Stroke (0-10 VDC, 24V)
SKB Electronic Spring Return Valve Actuator w/ 3/4" Stroke (0-10 VDC, 24V)
SKU: SKB62U
Electrohydraulic
Spring Return
24 VAC
Proportional
Floating
Spring Return
24V
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy