Apply to be a TradeMaster!
Main product image of 1-1/2" x 8" Brass Dishwasher Tailpiece, Unfinished (1/2" Copper - Long Branch)
Magnifying glass
Hover image to zoom

1-1/2" x 8" Brass Dishwasher Tailpiece, Unfinished (1/2" Copper - Long Branch)

SKU:
200-082
Rating:
(1)
Q&A:
(0)
1-1/2" x 8" Brass Dishwasher Tailpiece, Unfinished (1/2" Copper - Long Branch)
Magnifying glass
Hover image to zoom
$10.92 each
In Stock
In Stock
Get 24 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
1/2" Copper Pipe Connection
Product Highlight: Length
8"
Product Highlight: Material
Brass

Description

–
  • Downward inlet eliminates splash up
  • Faster installation - fewer pieces
  • Long 1/2" nominal copper branch provides work space for easy sweat or hose clamp connection
  • No connector kits needed
  • Quality copper and brass construction
  • Unfinished
  • Nut type: Zinc die cast

Specs

–
Size:

1-1/2"

Connection Type:

1/2" Copper Pipe

Length:

8"

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1-1/2" PVC DWV P-Trap w/ Plastic Nut
SKU: P708P-015

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Yes

Well made
John
Yorktown heights NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy