Apply to be a TradeMaster!
Main product image of Closet Flange Floor Support
Magnifying glass
Hover image to zoom

Closet Flange Floor Support

SKU:
490-11322
Rating:
(8)
Q&A:
(0)
Closet Flange Floor Support
Magnifying glass
Hover image to zoom
$20.48 each
BOX UP & SAVE 5%
$193.70 box of 10
$19.37 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Zinc Plated
Product Highlight: Size
3", 4"

Description

–
3" & 4" Closet Flange Spacer Ring

Features:
  • Repairs and replaces rotted-out flooring around closet flanges
  • Two-piece, 18-gauge, zinc-plated plates
  • Pre-slotted and furnished with mounting screws

Specs

–
Type:

Spacer

Material:

Zinc Plated

Size:

3"

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3" Inside Open Flange w/ Stainless Steel Swivel Ring, 4" Long Outlet
SKU: 888-PM
Sioux Chief

Product Reviews

5 out of 8 reviews
100% would recommend this product
5
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Excellent Product

These are great for when you gotta cut out a failed cat iron flange
Firwoodchad
Goldendale, WA
3 years ago
Was this review helpful to you?

Definitely would recommend this product!

I bought two of these to improve the mounting base for two new commodes being replaced. The old floor flanges were broken and needed to be replaced and better secured to the concrete. These steel plates once anchored to the slab were exactly what I needed. A little bit of extra labor for me but well worth the time. The pricing on these were very reasonable as well.
JD
Huntsville, Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes

The part was very helpful to my job I did I find about this apart thru Facebook a plumber post it I'm very happy with the product
Lefty
East Hartford Connecticut
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

yes i would buy this product again

greatest thing there is worked perfect
jerry
nauvoo al
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again.

worked as expected and easy to install.
RJ
Chicago, il
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this procdut again.

I used this closet flange floor support temporarily until a new toilet flange and floor was put in.
T.G.
Westland, Michigan.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Great support around the new flange I put it. Took out the old cast iron flange and there was a gap all around new pvc flange and could not get any screws into subfloor. I would buy this again next time I have this same issue
Jordan
Baltimore MD
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems to be a good product

But I ended up not needing to use it in my toilet repair caper! I am keeping it on hand, though...in case it is ever needed in the future.
Wv teacher
Wv
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy