Apply to be a TradeMaster!
Main product image of HydroSeat Toilet Flange Repair
Magnifying glass
Hover image to zoom

HydroSeat Toilet Flange Repair

Brand:
Danco
SKU:
10672X
Rating:
(3)
Q&A:
(0)
HydroSeat Toilet Flange Repair
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 26 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
PVC

Description

–
HydroSeat Toilet Flange Repair

The HydroSeat offers an easy, one-piece installation that fixes broken or damaged flanges, and wobbly or leaking toilets. Installed together with a wax ring, the Sure Seal technology ensures a tight, leak-free seal and features a self-centering rubber funnel that fits any toilet or closet flange. Installation is simple and the debris cover helps to prevent sewer gas from escaping and debris from entering the pipe while the toilet is removed. Stainless steel bolts are locked into steel at factory set height to prevent movement. The closet floor bolts, stainless steel washers and nuts are included.

  • FIXES WOBBLY LEAKY TOILETS - The HydroSeat Toilet Flange fixes wobbly or leaky toilet issues by repairing a damaged, broken or old closet flange
  • FITS MOST STANDARD TOILETS - This toilet flange was designed to fit many standard toilet or closet flange. It's durable and flexible construction allows to fit all pipes, toilets and collars.
  • ASSURES A PERFECT SEAL - Installed together with a wax ring or waxless toilet ring to ensure a tight fit and multiple resets. The Sure Seal technology prevents any sewer gas smells from the bathroom
  • SELF-CENTERING GASKET - The self-centering gasket grips the toilet horn for a complete seal and attached bolts make for a hassle-free seating
  • KIT INCLUDES (1) HydroSeat with rubber funnel, (2) 4-1/2 inch steel screws, and (2) stainless steel washers and nuts
  • BUILT TO LAST: Equipped with durable powder-coated steel construction
  • ALLOWS FOR MULTIPLE TOILET REPOSITIONING: Toilet can be re-positioned if needed after installation

Specs

–
Type:

Open

Material:

PVC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Closet Flange Repair Ring
SKU: C85000
Jones Stephens

Product Reviews

3.33 out of 3 reviews
67% would recommend this product
3.33
out of 3 Reviews
67% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
33%
3 star
0%
2 star
0%
1 star
33%
WRITE A REVIEW
Showing 1-3 of 3 reviews

ABSOLUTE GARBAGE

Danco makes some of the worst plumbing repair products around. If I see the name DANCO on anything, I immediately throw it away before it ever has a chance to be put in use to mess up a job.
Plumber
Illinois
4 months ago
Was this review helpful to you?

husband loved it

was doing what we thought was a relatively simple bathroom repair, but discovered a broken flange when we pulled up the toilet. this made the fix simple and fast - well worth the time saved.
tx gc connect
texas
2 years ago
Was this review helpful to you?

Good product

Works fairly good
Abs
Delaware
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy